Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M07151.040.0016 Socket Head Cap Screw Button Steel M4-0.70x16mm PK100 | AH7UGG 38DA94

GRAINGER M07151.040.0016 Socket Head Cap Screw, M4x0.7 Thread Size, Button, 16mm Lg., 2.2mm Head Ht., Zn Plated, Steel, 100 Pk

Item: AH7UGG Model: M07151.040.0016Cross Ref: 38DA94
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
ClassClass 10.9
Drive Size3 mm
Drive TypeHex Socket
FinishZinc Plated
HardnessRockwell C32-C39
Head Dia.7.6 mm
Head Height2.2 mm
Head TypeButton
Length16 mm
MaterialSteel
Min. Tensile Strength1200 N/sq. mm
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Length16 mm
Thread SizeM4 x 0.7
Thread StyleFully Threaded
Thread TypeMetric Coarse

Shipping Info:

Ship weight (kg) 0.1863
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U07151.011.0025 Socket Cap Screw Button 4-40 x 1/4 - Pack Of 100 | AB7DBF 22TY74 U07151.011.0025#4-40Fully Threaded1/16"0.213"0.059"1/4"145000 psiRockwell C37-C44100€34.74
APPROVED VENDOR U07151.011.0037 Socket Cap Screw Button 4-40 x 3/8 - Pack Of 100 | AB7DBG 22TY75 U07151.011.0037#4-40Fully Threaded1/16"0.213"0.059"3/8"145000 psiRockwell C37-C44100€35.65
APPROVED VENDOR U07151.011.0050 Socket Cap Screw Button 4-40 x 1/2 - Pack Of 100 | AB7DBH 22TY76 U07151.011.0050#4-40Fully Threaded1/16"0.213"0.059"1/2"145000 psiRockwell C37-C44100€27.98
APPROVED VENDOR U07151.013.0025 Socket Cap Screw Button 6-32 x 1/4 - Pack Of 100 | AB7DBJ 22TY77 U07151.013.0025#6-32Fully Threaded5/64"1/4"0.073"1/4"145000 psiRockwell C37-C44100€35.15
APPROVED VENDOR U07151.013.0037 Socket Cap Screw Button 6-32 x 3/8 - Pack Of 100 | AB7DBK 22TY78 U07151.013.0037#6-32Fully Threaded5/64"1/4"0.073"3/8"145000 psiRockwell C37-C44100€34.61
APPROVED VENDOR U07151.013.0050 Socket Cap Screw Button 6-32 x 1/2 - Pack Of 100 | AB7DBL 22TY79 U07151.013.0050#6-32Fully Threaded5/64"1/4"0.073"1/2"145000 psiRockwell C37-C44100€36.21
APPROVED VENDOR U07151.013.0062 Socket Cap Screw Button 6-32 x 5/8 - Pack Of 100 | AB7DBM 22TY80 U07151.013.0062#6-32Fully Threaded5/64"1/4"1/8"5/8"145000 psiRockwell C37-C44100€39.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M07151.040.0016 Socket Head Cap Screw, M4x0.7 Thread Size, Button, 16mm Lg., 2.2mm Head Ht., Zn Plated, Steel, 100 Pk
€15.14 /unit