Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M07090.120.0035 Socket Head Cap Screw Low Steel M12-1.75x35mm PK50 | AH7TYR 38CZ18

GRAINGER M07090.120.0035 Socket Head Cap Screw, M12x1.75 Thread Size, Low, 35 mm Lg., 7 mm Head Ht., Steel, 50 Pk

Item: AH7TYR Model: M07090.120.0035Cross Ref: 38CZ18
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.87 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
ClassClass 8.8
Drive Size10 mm
Drive TypeHex Socket
FinishZinc Plated
HardnessRockwell C22-C34
Head Dia.18 mm
Head Height7 mm
Head TypeLow
Length35 mm
MaterialSteel
Min. Tensile Strength800 N/sq. mm
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Length35 mm
Thread SizeM12 x 1.75
Thread StyleFully Threaded
Thread TypeMetric Coarse

Shipping Info:

Ship weight (kg) 1.7312
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthThread DirectionMin. Tensile StrengthPkg. Qty.Price
GRAINGER M07090.040.0006 Socket Head Cap Screw Low Steel M4-0.70x6mm PK100 | AH7TWU 38CY73 M07090.040.0006M4 x 0.7Fully Threaded3 mm7 mm2.8 mm6 mmRight Hand800 N/sq. mm100€17.54
GRAINGER M07090.040.0008 Socket Head Cap Screw Low Steel M4-0.70x8mm PK100 | AH7TWV 38CY74 M07090.040.0008M4 x 0.7Fully Threaded3 mm7 mm2.8 mm8 mmRight Hand800 N/sq. mm100€20.90
GRAINGER M07090.040.0010 Socket Head Cap Screw Low Steel M4-0.70x10mm PK100 | AH7TWW 38CY75 M07090.040.0010M4 x 0.7Fully Threaded3 mm7 mm2.8 mm10 mmRight Hand800 N/sq. mm100€10.96
GRAINGER M07090.040.0012 Socket Head Cap Screw Low Steel M4-0.70x12mm PK100 | AH7TWX 38CY76 M07090.040.0012M4 x 0.7Fully Threaded3 mm7 mm2.8 mm12 mmRight Hand800 N/sq. mm100€18.98
GRAINGER M07090.040.0016 Socket Head Cap Screw Low Steel M4-0.70x16mm PK100 | AH7TWY 38CY77 M07090.040.0016M4 x 0.7Fully Threaded3 mm7 mm2.8 mm16 mmRight Hand800 N/sq. mm100€13.55
GRAINGER M07090.040.0020 Socket Head Cap Screw Low Steel M4-0.70x20mm PK100 | AH7TWZ 38CY78 M07090.040.0020M4 x 0.7Fully Threaded3 mm7 mm2.8 mm20 mmRight Hand800 N/sq. mm100€21.00
GRAINGER M07090.050.0008 Socket Head Cap Screw Low Steel M5-0.80x8mm PK100 | AH7TXA 38CY79 M07090.050.0008M5 x 0.8Fully Threaded3 mm8.5 mm3.5 mm8 mmRight Hand800 N/sq. mm100€13.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M07090.120.0035 Socket Head Cap Screw, M12x1.75 Thread Size, Low, 35 mm Lg., 7 mm Head Ht., Steel, 50 Pk
€39.87 /pack