Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M07090.060.0020 Socket Head Cap Screw Low Steel M6-1.00x20mm PK100 | AH7TXL 38CY89

GRAINGER M07090.060.0020 Socket Head Cap Screw, M6x1 Thread Size, Low, 20 mm Lg., 4 mm Head Ht., Steel, 100 Pk

Item: AH7TXL Model: M07090.060.0020Cross Ref: 38CY89
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
ClassClass 8.8
Drive Size5 mm
Drive TypeHex Socket
FinishZinc Plated
HardnessRockwell C22-C34
Head Dia.10 mm
Head Height4 mm
Head TypeLow
Length20 mm
MaterialSteel
Min. Tensile Strength800 N/sq. mm
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Length20 mm
Thread SizeM6 x 1
Thread StyleFully Threaded
Thread TypeMetric Coarse
Head Diameter10 mm
Material Grade/classClass 8
Material TypeSteel
Minimum Thread Length20 mm
Screw Length20 mm
Tensile Strength116000 psi
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.5297
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthThread DirectionMin. Tensile StrengthPkg. Qty.Price
GRAINGER M07090.040.0006 Socket Head Cap Screw Low Steel M4-0.70x6mm PK100 | AH7TWU 38CY73 M07090.040.0006M4 x 0.7Fully Threaded3 mm7 mm2.8 mm6 mmRight Hand800 N/sq. mm100€17.54
GRAINGER M07090.040.0008 Socket Head Cap Screw Low Steel M4-0.70x8mm PK100 | AH7TWV 38CY74 M07090.040.0008M4 x 0.7Fully Threaded3 mm7 mm2.8 mm8 mmRight Hand800 N/sq. mm100€20.90
GRAINGER M07090.040.0010 Socket Head Cap Screw Low Steel M4-0.70x10mm PK100 | AH7TWW 38CY75 M07090.040.0010M4 x 0.7Fully Threaded3 mm7 mm2.8 mm10 mmRight Hand800 N/sq. mm100€10.96
GRAINGER M07090.040.0012 Socket Head Cap Screw Low Steel M4-0.70x12mm PK100 | AH7TWX 38CY76 M07090.040.0012M4 x 0.7Fully Threaded3 mm7 mm2.8 mm12 mmRight Hand800 N/sq. mm100€18.98
GRAINGER M07090.040.0016 Socket Head Cap Screw Low Steel M4-0.70x16mm PK100 | AH7TWY 38CY77 M07090.040.0016M4 x 0.7Fully Threaded3 mm7 mm2.8 mm16 mmRight Hand800 N/sq. mm100€13.55
GRAINGER M07090.040.0020 Socket Head Cap Screw Low Steel M4-0.70x20mm PK100 | AH7TWZ 38CY78 M07090.040.0020M4 x 0.7Fully Threaded3 mm7 mm2.8 mm20 mmRight Hand800 N/sq. mm100€21.00
GRAINGER M07090.050.0008 Socket Head Cap Screw Low Steel M5-0.80x8mm PK100 | AH7TXA 38CY79 M07090.050.0008M5 x 0.8Fully Threaded3 mm8.5 mm3.5 mm8 mmRight Hand800 N/sq. mm100€13.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M07090.060.0020 Socket Head Cap Screw, M6x1 Thread Size, Low, 20 mm Lg., 4 mm Head Ht., Steel, 100 Pk
€28.84 /unit