Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M04225.160.0001 Structural Nut M16-2.00 Class 10 Steel PK100 | AH7THE 38CV81

GRAINGER M04225.160.0001 Structural Nut, M16x2 Thread Size, Steel, Hot Dipped Galv, Heavy Hex, 100 Pk

Item: AH7THE Model: M04225.160.0001Cross Ref: 38CV81
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€336.66 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Nut
ClassClass 10
FinishHot Dip Galvanized
MaterialSteel
Nut TypeHeavy Hex
System Of MeasurementMetric
Thread SizeM16 x 2

Shipping Info:

Ship weight (kg) 4.4644
Ship height (cm)7.62
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelThread SizeNut TypeClassMaterialFinishPkg. Qty.Price
GRAINGER M04225.120.0001 Structural Nut M12-1.75 Class 10 Steel PK200 | AH7THD 38CV80 M04225.120.0001M12 x 1.75Heavy HexClass 10SteelHot Dip Galvanized200€195.43
GRAINGER M04225.200.0001 Structural Nut M20-2.50 Class 10 Steel PK100 | AH7THF 38CV82 M04225.200.0001M20 x 2.5Heavy HexClass 10SteelHot Dip Galvanized100€237.60
GRAINGER M04225.220.0001 Structural Nut M22-2.50 Class 10 Steel PK50 | AH7THG 38CV83 M04225.220.0001M22 x 2.5Heavy HexClass 10SteelHot Dip Galvanized50€186.12
GRAINGER M04225.240.0001 Structural Nut M24-3.00 Class 10 Steel PK50 | AH7THH 38CV84 M04225.240.0001M24 x 3Heavy HexClass 10SteelHot Dip Galvanized50€338.21
GRAINGER M04225.270.0001 Structural Nut M27-3.00 Class 10 Steel PK50 | AH7THJ 38CV85 M04225.270.0001M27 x 3Heavy HexClass 10SteelHot Dip Galvanized50€530.75
GRAINGER M04225.300.0001 Structural Nut M30-3.50 Class 10 Steel PK50 | AH7THK 38CV86 M04225.300.0001M30 x 3.5Heavy HexClass 10SteelHot Dip Galvanized50€645.63
GRAINGER M04225.360.0001 Structural Nut M36-4.00 Class 10 Steel PK25 | AH7THL 38CV87 M04225.360.0001M36 x 4Heavy HexClass 10SteelHot Dip Galvanized25€626.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M04225.160.0001 Structural Nut, M16x2 Thread Size, Steel, Hot Dipped Galv, Heavy Hex, 100 Pk
€336.66 /pack