Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M04210.220.0075 Structural Bolt Carbon Steel M20-2.5 x 75mm PK25 | AH7TGM 38CV65

GRAINGER M04210.220.0075 Structural Bolt, M20x2.5 Thread Size, Steel, 75 mm Lg., Hot Dipped Galv, Coarse, 25 Pk

Item: AH7TGM Model: M04210.220.0075Cross Ref: 38CV65
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€373.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Bolt
ClassClass 10.9
FinishHot Dip Galvanized
Grip Size41 mm
HardnessRockwell C32-C39
Head Dia.36 mm
Head Height14 mm
Length75 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength145038 psi
Thread DirectionRight Hand
Thread Length34 mm
Thread SizeM20 x 2.5
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt
Dimensional StandardsDIN 6914, ISO 7412
Fastener Length75 mm
Head Width36 mm
Includes NutNo
Made In North AmericaNo
Material Grade/classClass 10.9
Minimum Thread Length34 mm
Overall Length75 mm

Shipping Info:

Ship weight (kg) 8.0356
Ship height (cm)7.62
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelHead HeightThread LengthGrip SizeHead Dia.MaterialThread StyleTypeThread DirectionPkg. Qty.Price
GRAINGER M04210.200.0045 Structural Bolt Carbon Steel M20-2.5 x 45mm PK25 | AH7TFR 38CV46 M04210.200.004513 mm33 mm12 mm32 mmSteelPartially ThreadedStructural BoltRight Hand25€310.99
GRAINGER M04210.200.0050 Structural Bolt Carbon Steel M20-2.5 x 50mm PK25 | AH7TFT 38CV47 M04210.200.005013 mm33 mm17 mm32 mmSteelPartially ThreadedStructural BoltRight Hand25€224.26
GRAINGER M04210.200.0055 Structural Bolt Carbon Steel M20-2.5 x 55mm PK25 | AH7TFU 38CV48 M04210.200.005513 mm33 mm22 mm32 mmSteelPartially ThreadedStructural BoltRight Hand25€267.59
GRAINGER M04210.200.0060 Structural Bolt Carbon Steel M20-2.5 x 60mm PK25 | AH7TFV 38CV49 M04210.200.006013 mm33 mm27 mm32 mmSteelPartially ThreadedStructural BoltRight Hand25€267.55
GRAINGER M04210.200.0065 Structural Bolt Carbon Steel M20-2.5 x 65mm PK25 | AH7TFW 38CV50 M04210.200.006513 mm33 mm32 mm32 mmSteelPartially ThreadedStructural BoltRight Hand25€288.63
GRAINGER M04210.200.0070 Structural Bolt 70mm L M20-2.5 x 70mm PK25 | AH7TFX 38CV51 M04210.200.007013 mm33 mm37 mm32 mmSteelPartially ThreadedStructural BoltRight Hand25€281.16
GRAINGER M04210.200.0075 Structural Bolt 75mm L M20-2.5 x 75mm PK25 | AH7TFY 38CV52 M04210.200.007513 mm33 mm42 mm32 mmSteelPartially ThreadedStructural BoltRight Hand25€204.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M04210.220.0075 Structural Bolt, M20x2.5 Thread Size, Steel, 75 mm Lg., Hot Dipped Galv, Coarse, 25 Pk
€373.49 /unit