Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M04132.160.0070 Flange Bolt, M16x2 Thread Size, Steel, Blk Oxide, Class 10.9, HT, 70 mm Fastener Lg.

Item: CP9LVD Model: M04132.160.0070Cross Ref: 38CU71
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Bolt
ClassClass 10.9
FinishBlack Oxide
Flange Dia.35 mm
Flange TypeStandard
HardnessRockwell HRC32
Head Height14.4 mm
Head StyleHex Flange
Head Width21 mm
Length70 mm
MaterialSteel
Min. Thread Length38 mm
Screw SizeM16
System Of MeasurementMetric
Tensile Strength145038 psi
Thread DirectionRight Hand
Thread SizeM16 x 2
Thread StylePartially Threaded
Thread TypeCoarse
TypeStandard

Shipping Info:

Ship weight (kg) 1.5525

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M04132.160.0070 Flange Bolt, M16x2 Thread Size, Steel, Blk Oxide, Class 10.9, HT, 70 mm Fastener Lg.
€73.75 /unit