Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M04132.120.0030 Flange Bolt, M12x1.75 Thread Size, Steel, Blk Oxide, Class 10.9, FT, Coarse

Item: CP9MBP Model: M04132.120.0030Cross Ref: 38CU55
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Bolt
ClassClass 10.9
FinishBlack Oxide
Flange Dia.27 mm
Flange TypeStandard
HardnessRockwell HRC32
Head Height11.5 mm
Head StyleHex Flange
Head Width16 mm
Length30 mm
MaterialSteel
Min. Thread Length30 mm
Screw SizeM12
System Of MeasurementMetric
Tensile Strength145038 psi
Thread DirectionRight Hand
Thread SizeM12 x 1.75
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard

Shipping Info:

Ship weight (kg) 2.381

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M04132.120.0030 Flange Bolt, M12x1.75 Thread Size, Steel, Blk Oxide, Class 10.9, FT, Coarse
€86.74 /unit