Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M04025.220.0001 Structural Nut M22-2.50 Class 10 Steel PK50 | AH7TEC 38CT54

GRAINGER M04025.220.0001 Structural Nut, M22x2.5 Thread Size, Steel, Blk Oxide, Heavy Hex, 50 Pk

Item: AH7TEC Model: M04025.220.0001Cross Ref: 38CT54
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€298.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Nut
ClassClass 10
FinishBlack Oxide
MaterialSteel
Nut TypeHeavy Hex
System Of MeasurementMetric
Thread SizeM22 x 2.5
Hex TypeStandard Hex Heavy
Material Grade/classClass 10
Material Quality StandardsEN14399-4

Shipping Info:

Ship weight (kg) 5.1588
Ship height (cm)7.62
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelThread SizeNut TypeClassMaterialFinishPkg. Qty.Price
GRAINGER M04025.120.0001 Structural Nut M12-1.75 Class 10 Steel PK200 | AH7TDZ 38CT51 M04025.120.0001M12 x 1.75Heavy HexClass 10SteelBlack Oxide200€353.77
GRAINGER M04025.160.0001 Structural Nut M16-2.00 Class 10 Steel PK100 | AH7TEA 38CT52 M04025.160.0001M16 x 2Heavy HexClass 10SteelBlack Oxide100€161.13
GRAINGER M04025.200.0001 Structural Nut M20-2.50 Class 10 Steel PK100 | AH7TEB 38CT53 M04025.200.0001M20 x 2.5Heavy HexClass 10SteelBlack Oxide100€223.77
GRAINGER M04025.240.0001 Structural Nut M24-3.00 Class 10 Steel PK50 | AH7TED 38CT55 M04025.240.0001M24 x 3Heavy HexClass 10SteelBlack Oxide50€265.04
GRAINGER M04025.270.0001 Structural Nut M27-3.00 Class 10 Steel PK50 | AH7TEE 38CT56 M04025.270.0001M27 x 3Heavy HexClass 10SteelBlack Oxide50€240.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M04025.220.0001 Structural Nut, M22x2.5 Thread Size, Steel, Blk Oxide, Heavy Hex, 50 Pk
€298.04 /unit