Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER LWSH038OZ-PK100 Lock Washer, Screw Size 3/8 in, Internal Tooth Lock, Steel, Zinc Plated, Zinc Plated | CQ2JWN

GRAINGER SIWIS0370HDUSA-100BX Lock Washer, Internal Tooth Lock, 0.747 In O.D., 0.398 In I.D., Zn Plated, Not Gr.

Item: CQ2JWN Model: SIWIS0370HDUSA-100BXCross Ref: 6YY94
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.48 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
FinishZinc Plated
GradeNon Graded
HardnessRockwell C50
Inside Dia.0.398"
MaterialSteel
Max. Thickness0.047"
Outside Dia.0.747"
System Of MeasurementImperial
TypeInternal Tooth Lock
Use WithBolt And Nut
For Screw Size3/8"
Inside Diameter0.398"
Lock Washer TypeInternal Tooth Lock
Material Grade/classUngraded
Maximum Thickness0.047"
Outside Diameter0.747"
Rockwell HardnessC50

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SIWIS0370HDUSA-100BX Lock Washer, Internal Tooth Lock, 0.747 In O.D., 0.398 In I.D., Zn Plated, Not Gr.
€52.48 /pack