Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER LW4K006OP-PK100 Lock Washer, Countersunk External Tooth Lock, Stainless Steel, Plain, 100 PK | CQ2JVM

GRAINGER SEWCIXXX0-6USA-100BX Lock Washer, Countersunk External Tooth Lock, 0.298 In O.D., 0.142 In I.D., Plain, 100 Pk

Item: CQ2JVM Model: SEWCIXXX0-6USA-100BXCross Ref: 1EAK4
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
ColorSilver
FinishPlain
GradeNon Graded
HardnessRockwell C40-C50
Inside Dia.0.142"
MaterialStainless Steel
Max. Thickness0.017"
Outside Dia.0.298"
System Of MeasurementImperial
Thickness Tolerance0.017" to 0.021"
TypeCountersunk External Tooth Lock
Dimensional StandardsASME B18.21.1
For Screw Size#6
Inside Diameter0.142"
Lock Washer TypeCountersunk External Tooth Lock
Material Grade/classUngraded
Maximum Thickness0.017"
Outside Diameter0.298"
Rockwell HardnessC40 to C50

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SEWCIXXX0-6USA-100BX Lock Washer, Countersunk External Tooth Lock, 0.298 In O.D., 0.142 In I.D., Plain, 100 Pk