Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER LTB 18B Protective Leg Tip Slip On Round 47/64 PK25 | AG9CPB 16ZM84

GRAINGER LTB 18B Protective Leg Tip Slip On Round 47/64 PK25

Item: AG9CPB Model: LTB 18BCross Ref: 16ZM84
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.77 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFurniture Protective Leg Tips
Cap TypeStraight
ColorBlack
Diameter47/64"
Height1 3/8"
Leg Outside Dia.3/4"
MaterialRubber
ShapeRound
Surface TypeHard Surfaces

Shipping Info:

Ship weight (kg) 0.3735
Ship height (cm)20.32
Ship length (cm)25.4
Ship width (cm)1.27
Country of OriginCN

Product Details:

    • Furniture Tip Attachment Method : Slip-On
    • Furniture Tip Cushion Material : No Cushion

Product Variants

ProductModelDiameterHeightShapePkg. Qty.Price
GRAINGER CTB 14B Protective Leg Tip Slip On Round 15/64 PK10 | AG9CKR 16ZD80 CTB 14B15/64"0.812"Round10€6.37
GRAINGER CTB 14G Protective Leg Tip Slip On Round 15/64 PK10 | AG9CKU 16ZD82 CTB 14G15/64"0.812"Round10€7.01
GRAINGER CTB 14W Protective Leg Tip Slip On Round 15/64 PK10 | AG9CKW 16ZD85 CTB 14W15/64"0.812"Round10€6.61
GRAINGER CTB 15B Protective Leg Tip Slip On Round 23/64 PK10 | AG9CKY 16ZD87 CTB 15B23/64"1"Round10€9.02
GRAINGER CTB 15G Protective Leg Tip Slip On Round 23/64 PK10 | AG9CLA 16ZD89 CTB 15G23/64"1"Round10€9.59
GRAINGER CTB 15W Protective Leg Tip Slip On Round 23/64 PK10 | AG9CLC 16ZD91 CTB 15W23/64"1"Round10€9.12
GRAINGER CTB 16B Protective Leg Tip Slip On Round 31/64 PK25 | AG9CLE 16ZD93 CTB 16B31/64"1.062"Round25€23.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LTB 18B Protective Leg Tip Slip On Round 47/64 PK25
€31.77 /pack