Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER LH-ALEV 125K-14-SG Standard Plate Caster, 4 7/8 Inch Dia, 6 1/2 Inch Height | CQ6YDC

GRAINGER LH-ALEV 125K-14-SG Standard Plate Caster, 4 7/8 Inch Dia, 6 1/2 Inch Height

Item: CQ6YDC Model: LH-ALEV 125K-14-SGCross Ref: 489D33
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€130.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
ApplicationDollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
Brake TypeNo Brake Included
Caster MaterialSteel
Caster Sub-typeSwivel
Core ColorSilver
FeaturesFloor Protective, Noise Reduction
Frame FinishZinc Plated
Includes Thread GuardsNo
Inside Bolt Hole Spacing3" x 3"
Load Rating550 lbs.
Mounting Bolt Dia.3/8"
Mounting Height6 1/2"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4.5" x 4"
Non-markingNo
Number Of Mounting Holes4
Number Of Wheels1
Outside Bolt Hole Spacing2 5/8" x 3 5/8"
Replacement WheelALEV 125/15K-SG
Swivel ConstructionKingspin
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Swivel Radius4 1/4"
Tread Material, Wheel MaterialRubber
Tread ShapeStandard
Wheel Bearing TypePrecision Ball
Wheel Core MaterialAluminum
Wheel Diameter4 7/8"
Wheel Width1 5/8"
Wheel/tread ColorGray
Wheel/tread Hardness65 Shore A
Wheel/tread Hardness RatingSoft

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCaster Sub-typeOutside Bolt Hole SpacingInside Bolt Hole SpacingWheel WidthLoad RatingMounting Plate SizeMounting HeightMounting Plate Bolt Hole PatternPkg. Qty.Price
GRAINGER P12RX-PRP050B-12 Corrosion Resistant Standard Plate Caster, 5 Inch Dia, Firm | CQ6XWU P12RX-PRP050B-12Rigid1 3/4" x 3 1/16"1.75" x 2.812"1 1/4"325 lbs.2 1/2" x 3 5/8"6 3/16"C1€49.10
GRAINGER P12SX-PRP050K-12 Corrosion Resistant Standard Plate Caster, 5 Inch Dia, Firm | CQ6XWV P12SX-PRP050K-12Swivel1 3/4" x 3 1/16"1.75" x 2.812"1 1/4"325 lbs.2 1/2" x 3 5/8"6 3/16"C1€103.91
GRAINGER P12SX-PRP060K-12-WB Corrosion Resistant Standard Plate Caster, 6 Inch Dia | CQ6XWW P12SX-PRP060K-12-WBSwivel1 3/4" x 3 1/16"1.75" x 2.812"1 1/4"325 lbs.2 1/2" x 3 5/8"7 1/4"C1€53.83
GRAINGER P12SX-PRP060K-12 Corrosion Resistant Standard Plate Caster, 6 Inch Dia, Firm | CQ6XWX P12SX-PRP060K-12Swivel1 3/4" x 3 1/16"1.75" x 2.812"1 1/4"325 lbs.2 1/2" x 3 5/8"7 1/4"C1€49.62
GRAINGER LEX-POEV 80XR-SG Corrosion-Resistant Standard Plate Caster, 3 1/8 Inch Dia | CQ6XWY LEX-POEV 80XR-SGSwivel2 3/8" x 3 5/32"2.375" x 3.156"1 1/4"305 lbs.3.375" x 3.938"4"D1€57.05
GRAINGER LEX-PO 80XR-FI Corrosion-Resistant Standard Plate Caster, 3 1/8 Inch Dia | CQ6XWZ LEX-PO 80XR-FISwivel2 3/8" x 3 5/32"2.375" x 3.156"1 1/4"330 lbs.3.375" x 3.938"4"D1€70.72
GRAINGER LEX-POEV 80XR-FI-SG Corrosion-Resistant Standard Plate Caster, 3 1/8 Inch Dia, Swivel | CQ6XXA LEX-POEV 80XR-FI-SGSwivel2 3/8" x 3 5/32"2.375" x 3.156"1 1/4"305 lbs.3.375" x 3.938"4"D1€75.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LH-ALEV 125K-14-SG Standard Plate Caster, 4 7/8 Inch Dia, 6 1/2 Inch Height
€130.24 /unit