Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER LFBFC-156-10T Brazing Alloy Rod Bronze 5/32 Inch | AF9ZNG 30XP51

GRAINGER 30XP51 Brazing Alloy Rod Bronze 5/32 Inch

Item: AF9ZNG Model: 30XP51
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€262.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrazing Alloy Rod
ContainerBox
Length36"
MaterialBronze
Tensile Strength71000 psi
Alloy Composition56% To 60% Copper, 0.8% To 1.1% Tin, 0.25% To 1.2% Iron, 0.01% To 0.5% Manganese, 0.05% Lead, 0.04% To 0.15% Silicon, 0.01% Aluminum, 0.5% Other, Balance Zinc
Alloy FormRod
Alloy TypeLow Fuming Bronze
Container TypeBox
Flux ApplicationFlux Not Required
Overall Diameter5/32"
Overall Length36"
ProcessBrazing
StandardsAWS A5.8

Shipping Info:

Ship weight (kg) 4.725
Ship height (cm)7.62
Ship length (cm)96.52
Ship width (cm)15.24
HS code7408290000

Product Details:

    • Brazing Range (F) (1670 Degrees to 1750 Degrees)
    • Contents (56% Copper)

Product Variants

ProductModelTensile StrengthMaterialContainerPrice
GRAINGER LFBB-156-10T Brazing Alloy Rod Bronze 5/32 Inch | AF9ZND 30XP48 30XP4871000 psiBronzeBox€258.00
GRAINGER LFBB-188-10T Brazing Alloy Rod Bronze 3/16 Inch | AF9ZNE 30XP49 30XP4971000 psiBronzeBox€240.12
GRAINGER LFBB-250-10T Brazing Alloy Rod Bronze 1/4 Inch | AF9ZNF 30XP50 30XP5071000 psiBronzeBox€260.29
GRAINGER LFBFC-188-10T Brazing Alloy Rod Bronze 3/16 Inch | AF9ZNH 30XP52 30XP5271000 psiBronzeBox€248.24
GRAINGER LFBFC-250-10T Brazing Alloy Rod Bronze 1/4 Inch | AF9ZNJ 30XP53 30XP5371000 psiBronzeBox€248.24
GRAINGER RBCUZND-063-10T Brazing Alloy Rod Nickel Silver 1/16 Inch | AF9ZNU 30XP62 30XP6270000 psiNickel SilverBox€392.34
GRAINGER RBCUZND-094-10T Brazing Alloy Rod Nickel Silver 3/32 Inch | AF9ZNV 30XP63 30XP6370000 psiNickel SilverBox€307.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 30XP51 Brazing Alloy Rod Bronze 5/32 Inch
€262.29 /unit