Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER LER-POEV 160KA Bolt Hole Caster, 6 1/4 Inch Dia., 660 lbs. Capacity, Swivel Caster, Soft | CJ2HGF

GRAINGER LER-POEV 160KA Bolt Hole Caster, 6 1/4 Inch Dia., 660 lbs. Capacity, Swivel Caster, Soft

Item: CJ2HGF Model: LER-POEV 160KACross Ref: 490U70
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€106.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster
ApplicationFood Service, Medical And Institutional Equipment
Bolt Hole Dia.7/16"
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Stem TypeHollow Kingpin
Caster Sub-typeSwivel
Core ColorBlack
FeaturesNoise Reduction
Frame FinishZinc Plated
Load Rating660 lbs.
Mounting Height7 11/16"
Non-markingNo
Overall Height7 11/16"
Replacement WheelPOEV 160/12K
StandardsDIN EN 12532
Swivel Raceway TypeDouble Ball
Wheel Core MaterialNylon
Wheel Dia.6 1/4"
Wheel Width2"
Wheel/tread ColorBlack
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 2.205

Product Variants

ProductModelCaster MaterialFinishColorCaster Dia.Caster TypeCaster WidthNumber Of CastersCaster Bearing TypePrice
GRAINGER 36CF81 Swivel Caster with Brake | AH6HQJ 36CF81--------€25.03
GRAINGER 36CF82 Swivel Caster | AH6HQK 36CF82--------€21.82
GRAINGER LER-PO 160R Bolt Hole Caster, 6 1/4 Inch Dia., 660 lbs. Capacity, Swivel Caster | CJ2HFZ LER-PO 160R--------€82.99
GRAINGER LER-POEV 100KA-SB Bolt Hole Caster, 4 Inch Dia., 330 lbs. Capacity, 7 11/16 Inch Mounting Height | CJ2HGA LER-POEV 100KA-SB--------€45.54
GRAINGER LKR-POTH 125KA-FI Bolt Hole Caster, 4 7/8 Inch Dia., 770 lbs. Capacity, Swivel | CJ2HGB LKR-POTH 125KA-FI--------€128.84
GRAINGER LER-PO 100R-FI Bolt Hole Caster, 3 7/8 Inch Dia., 330 lbs. Capacity, Swivel | CJ2HGC LER-PO 100R-FI--------€50.70
GRAINGER LER-PO 80R Bolt Hole Caster, 3 1/16 Inch Dia., 330 lbs. Capacity, 4 Inch Mounting Height | CJ2HGD LER-PO 80R--------€31.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LER-POEV 160KA Bolt Hole Caster, 6 1/4 Inch Dia., 660 lbs. Capacity, Swivel Caster, Soft
€106.83 /unit