GRAINGER LDO-304839-2-5PO-95 Low-Profile Utility Cart with Lipped & Flush Metal Shelves, 1, 400 lb Load Capacity | CQ2KLP

GRAINGER LDO-304839-2-5PO-95 Low-Profile Utility Cart With Lipped And Flush Metal Shelves, 1400 Lb Load Capacity

Item: CQ2KLP Model: LDO-304839-2-5PO-95Cross Ref: 4YW73
In Stock

Get it by Thursday, Jun 12

€723.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCart
Assembled/unassembledAssembled
Bottom Shelf Lip Height1 1/2"
Capacity Per Shelf700 lbs.
Caster Brake TypeSide Pedal Brake
Caster Configuration, Wheel Configuration(2) Rigid, (2) Swivel
Caster Dia.5"
Caster Mounting TypePlate
Caster TypeStandard
Caster Wheel Material, Tread MaterialPolyolefin
ColorGray
Distance Between Shelves16 3/4"
FinishPowder Coat
Gauge14 ga.
Handle TypeRaised
Includes Electrical OutletsNo
Lip StyleCombination
Load Capacity1400 lbs.
MaterialSteel
Number Of Compartments0
Number Of Drawers0
Number Of Shelves2
Overall Height31"
Overall Length52"
Overall Width30 1/4"
Shelf Length48"
Shelf Width30"

Shipping Info:

Ship weight (kg) 55.8
Ship height (cm)78.74
Ship length (cm)132.08
Ship width (cm)76.84
Country of OriginMX

Product Variants

ProductModelLoad CapacityShelf WidthOverall LengthOverall WidthOverall HeightShelf LengthCaster Dia.Capacity Per ShelfPrice
GRAINGER LDO-243639-2-6PO-95 Low-Profile Utility Cart with Lipped & Flush Metal Shelves, 1, 200 lb Load Capacity | CQ2KLM LDO-243639-2-6PO-951200 lbs.24"43"25 1/2"31"36"6"600 lbs.€507.40
GRAINGER LDO-367239-2-5PO-95 Low-Profile Utility Cart with Lipped & Flush Metal Shelves, 1, 400 lb Load Capacity | CQ2KLN LDO-367239-2-5PO-951400 lbs.36"78 1/2"36 1/2"38 1/2"72"5"700 lbs.€965.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LDO-304839-2-5PO-95 Low-Profile Utility Cart With Lipped And Flush Metal Shelves, 1400 Lb Load Capacity
€723.08 /unit