Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER LC1814 Carbon Steel Rectangular Bar, 0.13 Inch Thick, 1 Inch X 24 Inch Nominal Size | CP8NDV

GRAINGER LC1814 Carbon Steel Rectangular Bar, 0.13 Inch Thick, 1 Inch X 24 Inch Nominal Size

Item: CP8NDV Model: LC1814Cross Ref: 33J163
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar
Brinell Hardness168
FabricationHot Rolled
FinishPrecision Ground
GradeGrade 1018
Heat TreatableYes
Heat TreatmentTempered
Includes Material CertificateYes
Length24"
Length Tolerance+0.1875" to +0.375"
MaterialCarbon Steel
Rockwell HardnessRockwell B71
ShapeRectangular Bar
Tensile Strength65000 psi
Thickness0.13"
Thickness Tolerance-0.001" to +0.001"
Tolerance RatingStandard
Width1"
Width Tolerance0" to +0.005"
Yield Strength48000 psi
Material GradeGrade 1018
Mechanical FinishPrecision Ground
Overall Length24"
Overall Width1"
StandardsAISI C-1018, ASTM A1018, FEDERAL 635, UNS G10180
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeFabricationYield StrengthTensile StrengthFinishMaterialPrice
GRAINGER LC1161124 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 1 1/2 Inch X 24 Inch Nominal Size | CP8NAJ LC1161124Rectangular BarHot Rolled48000 psi65000 psiPrecision GroundCarbon Steel€30.52
GRAINGER LC116124 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 1/2 Inch X 24 Inch Nominal Size | CP8NAK LC116124Rectangular BarHot Rolled48000 psi65000 psiPrecision GroundCarbon Steel€16.14
GRAINGER LC11634 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 3 Inch X 24 Inch Nominal Size | CP8NAL LC11634Rectangular BarHot Rolled48000 psi65000 psiPrecision GroundCarbon Steel€53.06
GRAINGER LC116344 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 3/4 Inch X 24 Inch Nominal Size | CR3CHW LC116344Rectangular BarHot Rolled48000 psi65000 psiPrecision GroundCarbon Steel€19.52
GRAINGER 11646_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1 1/2 Inch X 24 Inch Nominal Size | CP8NAM 11646_24_0Rectangular BarCold Finished53700 psi63800 psiPrecision GroundCarbon Steel€33.62
GRAINGER 11644_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1 Inch X 24 Inch Nominal Size | CP8NAN 11644_24_0Rectangular BarCold Finished53700 psi63800 psiPrecision GroundCarbon Steel€25.61
GRAINGER 11642_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1/2 Inch X 24 Inch Nominal Size | CP8NAP 11642_24_0Rectangular BarCold Finished53700 psi63800 psiPrecision GroundCarbon Steel€19.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LC1814 Carbon Steel Rectangular Bar, 0.13 Inch Thick, 1 Inch X 24 Inch Nominal Size
€27.64 /unit