Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER LBT-SS7170 Quick Release Pin, T-Handle, Stainless Steel, 5/8 Inch Shank Dia, 5 1/2 Inch Shank Length | CR3GKB

GRAINGER LBT-SS7170 Pin, 5/8 In Pin Dia., 5 1/2 In Shank Lg.

Item: CR3GKB Model: LBT-SS7170Cross Ref: 410M41
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin
Handle MaterialCast Aluminum
Handle StyleT Handle
Pin Dia.5/8"
Release MechanismPush Button
Shank FinishBright Uncoated
Shank Length5 1/2"
Shank MaterialStainless Steel
System Of MeasurementImperial
Ball Grip Diameter0.75"
Handle Height1.15"
Handle Length1.95"
Handle Width3.1"
Shank Diameter5/8"

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LBT-SS7170 Pin, 5/8 In Pin Dia., 5 1/2 In Shank Lg.
€73.76 /unit