Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER LBT-SS7100 Quick Release Pin, T-Handle, Stainless Steel, 3/16 Inch Shank Dia, 1/2 Inch Shank Length | CQ7FMN

GRAINGER LBT-SS7100 Pin, 3/16 In Pin Dia., 1/2 In Shank Lg.

Item: CQ7FMN Model: LBT-SS7100Cross Ref: 410L70
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin
Handle MaterialCast Aluminum
Handle StyleT Handle
Pin Dia.3/16"
Release MechanismPush Button
Shank FinishBright Uncoated
Shank Length1/2"
Shank MaterialStainless Steel
System Of MeasurementImperial
Handle Height0.77"
Handle Length1.22"
Handle Width1.8"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LBT-SS7100 Pin, 3/16 In Pin Dia., 1/2 In Shank Lg.
€21.98 /unit