Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER LBT-128 Quick Release Pin, T-Handle, Stainless Steel, Zinc Finish, 5/16 Inch Shank Dia | CQ7FRA

GRAINGER LBT-128 Pin, 5/16 In Pin Dia., 3 1/2 In Shank Lg.

Item: CQ7FRA Model: LBT-128Cross Ref: 410L02
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin
Handle MaterialCast Aluminum
Handle StyleT Handle
Pin Dia.5/16"
Release MechanismPush Button
Shank FinishZinc Plated
Shank Length3 1/2"
Shank MaterialStainless Steel
System Of MeasurementImperial
Ball Grip Diameter0.38"
Handle Height0.77"
Handle Length1.22"
Handle Width1.8"
Shank Diameter5/16"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LBT-128 Pin, 5/16 In Pin Dia., 3 1/2 In Shank Lg.
€27.58 /unit