Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER LBR-147 Quick Release Pin, Button Handle, Stainless Steel, Zinc Finish, 1/2 Inch Shank Dia | CP8JMN

GRAINGER LBR-147 Pin, 1/2 In Pin Dia., 3 In Shank Lg.

Item: CP8JMN Model: LBR-147Cross Ref: 410J51
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin
Handle MaterialCast Aluminum
Handle StyleButton Handle
Pin Dia.1/2"
Release MechanismPush Button
Shank FinishZinc Plated
Shank Length3"
Shank MaterialStainless Steel
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LBR-147 Pin, 1/2 In Pin Dia., 3 In Shank Lg.
€29.50 /unit