Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER LBL-SS7122 Quick Release Pin, L-Handle, Stainless Steel, 5/16 Inch Shank Dia, 2 1/2 Inch Shank Length | CR3DJH

GRAINGER LBL-SS7122 Pin, 5/16 In Pin Dia., 2 1/2 In Shank Lg., L Handle

Item: CR3DJH Model: LBL-SS7122Cross Ref: 410H53
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin
Handle MaterialCast Aluminum
Handle StyleL Handle
Pin Dia.5/16"
Release MechanismPush Button
Shank FinishBright Uncoated
Shank Length2 1/2"
Shank MaterialStainless Steel
System Of MeasurementImperial
Ball Grip Diameter0.38"
Handle Height3/4"
Handle Length1.22"
Handle Width1 3/4"
Shank Diameter5/16"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LBL-SS7122 Pin, 5/16 In Pin Dia., 2 1/2 In Shank Lg., L Handle
€24.38 /unit