Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER LBL-110 Quick Release Pin, L-Handle, Stainless Steel, Zinc Finish, 1/4 Inch Shank Dia | CQ2HMN

GRAINGER LBL-110 Pin, 1/4 In Pin Dia., 1/2 In Shank Lg.

Item: CQ2HMN Model: LBL-110Cross Ref: 410G44
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin
Handle MaterialCast Aluminum
Handle StyleL Handle
Pin Dia.1/4"
Release MechanismPush Button
Shank FinishZinc Plated
Shank Length1/2"
Shank MaterialStainless Steel
System Of MeasurementImperial
Ball Grip Diameter0.29"
Handle Height3/4"
Handle Length1.22"
Handle Width1 3/4"
Shank Diameter1/4"

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LBL-110 Pin, 1/4 In Pin Dia., 1/2 In Shank Lg.
€21.02 /unit