Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER LBH-SS7149 Quick Release Pin, Ring Handle, Stainless Steel, 1/2 Inch Shank Dia | CQ4CMD

GRAINGER LBH-SS7149 Pin, 1/2 In Pin Dia., 1 1/4 In Shank Lg.

Item: CQ4CMD Model: LBH-SS7149Cross Ref: 410G11
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin
Handle MaterialCast Aluminum
Handle StyleRing Handle
Pin Dia.1/2"
Release MechanismPush Button
Shank FinishBright Uncoated
Shank Length1 1/4"
Shank MaterialStainless Steel
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LBH-SS7149 Pin, 1/2 In Pin Dia., 1 1/4 In Shank Lg.
€23.98 /unit