Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER LBH-SS7101 Quick Release Pin, Ring Handle, Stainless Steel, 3/16 Inch Shank Dia | CQ4CNN

GRAINGER LBH-SS7101 Pin, 3/16 In Pin Dia., 3/4 In Shank Lg.

Item: CQ4CNN Model: LBH-SS7101Cross Ref: 410F62
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin
Handle MaterialCast Aluminum
Handle StyleRing Handle
Pin Dia.3/16"
Release MechanismPush Button
Shank FinishBright Uncoated
Shank Length3/4"
Shank MaterialStainless Steel
System Of MeasurementImperial
Ball Grip Diameter0.22"
Handle Diameter0.5"
Handle Height0.56"
Handle Length0.92"
Handle Width0.59"
Shank Diameter3/16"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LBH-SS7101 Pin, 3/16 In Pin Dia., 3/4 In Shank Lg.
€23.34 /unit