Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER LBH-127 Quick Release Pin, Ring Handle, Steel, Zinc Finish, 5/16 Inch Shank Dia | CQ4CTY

GRAINGER LBH-127 Pin, 5/16 In Pin Dia., 3 In Shank Lg.

Item: CQ4CTY Model: LBH-127Cross Ref: 410D91
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin
Handle MaterialCast Aluminum
Handle StyleRing Handle
Pin Dia.5/16"
Release MechanismPush Button
Shank FinishZinc Plated
Shank Length3"
Shank MaterialSteel
System Of MeasurementImperial
Handle Height0.56"
Handle Length0.92"
Handle Width0.59"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LBH-127 Pin, 5/16 In Pin Dia., 3 In Shank Lg.
€26.23 /unit