GRAINGER L01258.100.0020 Flange Bolt, M10x1.5 Thread Size, Steel, Zn Plated, Class 8.8, FT

Item: CR3CUK Model: L01258.100.0020Cross Ref: 156Y76
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Bolt
ClassClass 8.8
FinishZinc Plated
Flange Dia.22 mm
Flange TypeStandard
Head Height9.2 mm
Head StyleHex Flange
Head Width15 mm
Length20 mm
MaterialSteel
Min. Thread Length20 mm
Screw SizeM10
System Of MeasurementMetric
Tensile Strength116030 psi
Thread DirectionRight Hand
Thread SizeM10 x 1.5
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard

Shipping Info:

Ship weight (kg) 10.2384

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER L01258.100.0020 Flange Bolt, M10x1.5 Thread Size, Steel, Zn Plated, Class 8.8, FT