Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER KRS1.25-36-I-CS Fully Keyed Rotary Drive Shaft, 1 1/4 Inch Dia, 36 Inch Overall Length, Carbon Steel | CQ2GQR

GRAINGER ZSHK-1250-36000-104SU Fully Keyed Rotary Drive Shaft, 1 1/4 Inch Dia, 36 Inch Overall Length, Carbon Steel

Item: CQ2GQR Model: ZSHK-1250-36000-104SUCross Ref: 797AD6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€143.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Shaft
Dia.1 1/4"
Dia. Tolerance-0.003" to +0.003"
Diameter1 1/4"
Keyway Depth1/8"
Keyway Width1/4"
MaterialCarbon Steel
Overall Length36"
Straightness Tolerance0.012 in./ft.
Diameter Tolerance+0.0000/-0.0030"
FinishPolished
Length Tolerance+/-0.062"
Shaft End ProfileKeyed
StandardsASTM A108
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 5.634
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialDia.Overall LengthDia. ToleranceGradeStraightness TolerancePrice
GRAINGER KRS1.5-12-I-304 Fully Keyed Rotary Drive Shaft, 1 1/2 Inch Dia, 12 Inch Overall Length | CQ2GPM ZSHK-1500-12000-303SUStainless Steel1 1/2"12"-0.003" to +0.003"Grade 3040.012 in./ft.€104.87
GRAINGER KRS1.5-12-I-CS Fully Keyed Rotary Drive Shaft, 1 1/2 Inch Dia, 12 Inch Overall Length, Carbon Steel | CQ2GPN ZSHK-1500-12000-104SUCarbon Steel1 1/2"12"-0.003" to +0.003"-0.012 in./ft.€106.24
GRAINGER KRS1.5-24-I-304 Fully Keyed Rotary Drive Shaft, 1 1/2 Inch Dia, 24 Inch Overall Length | CQ2GPQ ZSHK-1500-24000-303SUStainless Steel1 1/2"24"-0.003" to +0.003"Grade 3040.012 in./ft.€271.28
GRAINGER KRS1.5-3-I-304 Fully Keyed Rotary Drive Shaft, 1 1/2 Inch Dia, 3 Inch Overall Length, 304 Stainless Steel | CQ2GPR ZSHK-1500-03000-303SUStainless Steel1 1/2"3"-0.003" to +0.003"Grade 3040.012 in./ft.€26.25
GRAINGER KRS1.5-3-I-CS Fully Keyed Rotary Drive Shaft, 1 1/2 Inch Dia, 3 Inch Overall Length, Carbon Steel | CQ2GPT ZSHK-1500-03000-104SUCarbon Steel1 1/2"3"-0.003" to +0.003"-0.012 in./ft.€26.58
GRAINGER KRS1.5-36-I-304 Fully Keyed Rotary Drive Shaft, 1 1/2 Inch Dia, 36 Inch Overall Length | CQ2GPU ZSHK-1500-36000-303SUStainless Steel1 1/2"36"-0.003" to +0.003"Grade 3040.012 in./ft.€387.68
GRAINGER KRS1.5-36-I-CS Fully Keyed Rotary Drive Shaft, 1 1/2 Inch Dia, 36 Inch Overall Length, Carbon Steel | CQ2GPV ZSHK-1500-36000-104SUCarbon Steel1 1/2"36"-0.003" to +0.003"-0.012 in./ft.€264.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZSHK-1250-36000-104SU Fully Keyed Rotary Drive Shaft, 1 1/4 Inch Dia, 36 Inch Overall Length, Carbon Steel
€143.76 /unit