Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER HXNTG2L2144 Hex Nut, 2 1/4 4 Thread, 3 1/2 Inch Hex Width, 2 1/2 Inch Hex Height, Steel, Grade 2 | CQ2AJE

GRAINGER HXNTG2L2144 Hex Nut, 2 1/4 In - 4 Thread Size, Steel, 2 1/2 In Ht., 3 1/2 In Wd., Gr. 2, Blk Oxide

Item: CQ2AJE Model: HXNTG2L2144Cross Ref: 33P275
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€166.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishBlack Oxide
GradeGrade 2
Height2 1/2"
MaterialSteel
Nut TypeStandard Hex
System Of MeasurementImperial
Thread DirectionLeft Hand
Thread Pitch1/4"
Thread Size2 1/4"-4
Thread TypeACME
Width3 1/2"
Hex Height2 1/2"
Hex TypeStandard Hex
Hex Width3 1/2"
Material Grade/classGrade 2

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HXNTG2L2144 Hex Nut, 2 1/4 In - 4 Thread Size, Steel, 2 1/2 In Ht., 3 1/2 In Wd., Gr. 2, Blk Oxide
€166.19 /unit