Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER HTGRD4596YR Clearance Bar, 5 Inch Outside Dia, 96 Inch Overall Length, Yellow/Red | CQ3NXZ

GRAINGER HTGRD4596YR Clearance Bar, 5 Inch Outside Dia, 96 Inch Overall Length, Yellow/Red

Item: CQ3NXZ Model: HTGRD4596YRCross Ref: 53KA25
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€294.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClearance Bar
ColorRed, Yellow
IncludesEye Hooks, Graphics Kit: (2) Sets Of Numbers
MaterialPolyethylene
Outside Dia.5"
Overall Length96"
Bar ColorYellow
Includes Mounting HardwareMounting Hardware Included
Outside Diameter5"
Stripe ColorRed
Use LocationIndoor, Outdoor

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Overall LengthColorMaterialPrice
GRAINGER HTGRD45120YW Clearance Bar, 5 Inch Outside Dia, 120 Inch Overall Length, Yellow | CQ3NXV HTGRD45120YW5"120"YellowPolyethylene€374.02
GRAINGER HTGRD45120YR Clearance Bar, 5 Inch Outside Dia, 120 Inch Overall Length, Yellow/Red | CQ3NXW HTGRD45120YR5"120"Red, YellowPolyethylene€373.93
GRAINGER HTGRD4580YW Clearance Bar, 5 Inch Outside Dia, 80 Inch Overall Length, Yellow | CQ3NXX HTGRD4580YW5"80"YellowPolyethylene€267.85
GRAINGER HTGRD4596YW Clearance Bar, 5 Inch Outside Dia, 96 Inch Overall Length, Yellow | CQ3NXY HTGRD4596YW5"96"YellowPolyethylene€326.84
GRAINGER HTGRD7120YW Clearance Bar, 7 3/8 Inch Outside Dia, 120 Inch Overall Length, Yellow | CQ3NYA HTGRD7120YW7 3/8"120"YellowPolyethylene€374.45
GRAINGER HTGRD712OYR Clearance Bar, 7 3/8 Inch Outside Dia, 120 Inch Overall Length, Yellow/Red | CQ3NYB HTGRD712OYR7 3/8"120"Red, YellowPolyethylene€374.41
GRAINGER HTGRD780YW Clearance Bar, 7 3/8 Inch Outside Dia, 80 Inch Overall Length, Yellow | CR3EMN HTGRD780YW7 3/8"80"YellowPolyethylene€276.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HTGRD4596YR Clearance Bar, 5 Inch Outside Dia, 96 Inch Overall Length, Yellow/Red
€294.16 /unit