Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER HS-0632 Ssg Head Set 1.50 Inch 6-32 Ssg-801 | AG2TZZ 32FX78

GRAINGER HS-0632 Head Set, 6-32 Thread Size, Steel, 1 1/2 In Lg.

Item: AG2TZZ Model: HS-0632Cross Ref: 32FX78
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€175.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHead Set
Length1 1/2"
MaterialSteel
System Of MeasurementImperial
Thread Size#6-32
Use WithRivet Nuts
Compatible Insert TypeHex
Compatible With Manufacturer Model NumberSSG 800, SSG-801-0832
IncludesHeadset Only
Overall Length1 1/2"
Tool TypeHead Set

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)12.7
Ship length (cm)35.56
Ship width (cm)27.94
HS code8467195090

Product Variants

ProductModelUse WithThread TypeTool TypeNut StyleThread SizeMaterialPrice
MARSON 39254 Mandrel 6-32 Steel | AA9CVK 1CJN8 392545JK71---#6-32Steel€10.75
MARSON 39261 Nosepiece 6-32 Steel | AA9CVL 1CJN9 39261Thread Setting Tools---#6-32Steel€4.03
RECOIL TCIC-06 Threaded Insert Tool | AB9GRU 2DA17 2KPHC-06----#6-32Steel€498.33
POWERCOIL 3532-6GHIP Insert Install Tool Prewinder 6-32 | AE7DXT 5XAN1 3532-6GHIPWire Thread InsertsCoarse--#6-32Steel€144.01
GRAINGER FL5-HS-0632 Flex-5 Hand Tool 1.75 Inch 6-32 | AG2TYW 32FX47 FL5-HS-0632Rivet Nuts---#6-32Steel€152.78
GRAINGER MHS-0632 Head Set 2.00 Inch 6-32 M5 | AG2UAW 32FY02 MHS-0632Rivet Nuts---#6-32Steel€46.50
AVK AKPT30P632 Insert Installation Tool 6-32 Steel | AG3FJQ 33JE52 AKPT30P632-Coarse-Knurled#6-32Steel€3,772.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HS-0632 Head Set, 6-32 Thread Size, Steel, 1 1/2 In Lg.
€175.13 /unit