GRAINGER HR/1750-72 A36 Carbon Steel Rod, 1 3/4 Inch Outside Dia, 6 Ft Overall Length | CP8UWB

GRAINGER HR/1750-72 Carbon Steel Rod, 1 3/4 Inch Outside Dia, 6 Ft Overall Length

Item: CP8UWB Model: HR/1750-72Cross Ref: 799KD0
In Stock

Get it by Wednesday, Jun 11

€171.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
FabricationHot Rolled
FinishMill
GradeGrade A36
Length6 ft.
Machinability72%
MaterialCarbon Steel
Outside Dia.1 3/4"
Outside Dia. ToleranceNot Rated
ShapeRod
Tolerance RatingNot Rated
Yield Strength36000 psi
Heat TreatmentNo Heat Treatment
Material GradeA36
Mechanical FinishMill
Outside Diameter1 3/4"
Outside Diameter ToleranceNot Rated
Overall Length6 ft.

Shipping Info:

Ship weight (kg) 22.0995

Product Variants

ProductModelYield StrengthBrinell HardnessTensile StrengthGradeFabricationMachinabilityOutside Dia.Outside Dia. TolerancePrice
GRAINGER 7166_12_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 12 Inch Overall Length | CP8UCW 7166_12_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/2"-0.002" to +0.002"€29.87
GRAINGER 7166_36_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 36 Inch Overall Length | CP8UCX 7166_36_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/2"-0.002" to +0.002"€66.91
GRAINGER 7166_72_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 6 Ft Overall Length | CP8UCY 7166_72_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/2"-0.002" to +0.002"€111.72
GRAINGER 4798_12_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 12 Inch Overall Length | CP8UCZ 4798_12_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/4"-0.002" to +0.002"€23.06
GRAINGER 4798_36_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 36 Inch Overall Length | CP8UDA 4798_36_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/4"-0.002" to +0.002"€62.31
GRAINGER 4798_72_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 6 Ft Overall Length | CP8UDB 4798_72_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/4"-0.002" to +0.002"€87.70
GRAINGER 21635_12_0 Carbon Steel Rod, 1 1/8 Inch Outside Dia, 12 Inch Overall Length | CP8UDC 21635_12_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/8"-0.002" to +0.002"€13.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HR/1750-72 Carbon Steel Rod, 1 3/4 Inch Outside Dia, 6 Ft Overall Length
€171.75 /unit