Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER HR/1-36 A36 Carbon Steel Rod, 1 Inch Outside Dia, 36 Inch Overall Length | CP8UWJ

GRAINGER HR/1-36 Carbon Steel Rod, 1 Inch Outside Dia, 36 Inch Overall Length

Item: CP8UWJ Model: HR/1-36Cross Ref: 799KE5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
FabricationHot Rolled
FinishMill
GradeGrade A36
Length36"
Machinability72%
MaterialCarbon Steel
Outside Dia.1"
Outside Dia. ToleranceNot Rated
ShapeRod
Tolerance RatingNot Rated
Yield Strength36000 psi
Heat TreatmentNo Heat Treatment
Material GradeA36
Mechanical FinishMill
Outside Diameter1"
Outside Diameter ToleranceNot Rated
Overall Length36"

Shipping Info:

Ship weight (kg) 3.609

Product Variants

ProductModelYield StrengthBrinell HardnessTensile StrengthGradeFabricationMachinabilityOutside Dia.Outside Dia. TolerancePrice
GRAINGER 7166_12_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 12 Inch Overall Length | CP8UCW 7166_12_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/2"-0.002" to +0.002"€29.87
GRAINGER 7166_36_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 36 Inch Overall Length | CP8UCX 7166_36_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/2"-0.002" to +0.002"€66.91
GRAINGER 7166_72_0 Carbon Steel Rod, 1 1/2 Inch Outside Dia, 6 Ft Overall Length | CP8UCY 7166_72_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/2"-0.002" to +0.002"€111.72
GRAINGER 4798_12_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 12 Inch Overall Length | CP8UCZ 4798_12_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/4"-0.002" to +0.002"€23.06
GRAINGER 4798_36_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 36 Inch Overall Length | CP8UDA 4798_36_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/4"-0.002" to +0.002"€62.31
GRAINGER 4798_72_0 Carbon Steel Rod, 1 1/4 Inch Outside Dia, 6 Ft Overall Length | CP8UDB 4798_72_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/4"-0.002" to +0.002"€87.70
GRAINGER 21635_12_0 Carbon Steel Rod, 1 1/8 Inch Outside Dia, 12 Inch Overall Length | CP8UDC 21635_12_058000 psi12670000 psiGrade 1018Cold Finished78%1 1/8"-0.002" to +0.002"€13.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HR/1-36 Carbon Steel Rod, 1 Inch Outside Dia, 36 Inch Overall Length
€28.07 /unit