GRAINGER HP/750-12X24 1020 Carbon Steel Plate, 0.75 Inch Thick, 12 Inch X 24 Inch Nominal Size | CQ6WHT

GRAINGER HP/750-12X24 Plate, 1020 Carbon Steel, 0.75 Inch Thick, 12 Inch X 24 Inch Nominal Size

Item: CQ6WHT Model: HP/750-12X24Cross Ref: 799K48
In Stock

Get it by Wednesday, Jun 11

€180.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Plate
Brinell HardnessNot Rated
FabricationHot Rolled
FinishMill
GradeGrade 1020
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Includes Material CertificateNo
Length24"
Length Tolerance-1" to +1"
Machinability72%
MaterialCarbon Steel
Rockwell HardnessNot Rated
ShapePlate
Tensile Strength67000 psi
Thickness3/4"
Thickness Tolerance-0.003" to +0.003"
Tolerance RatingStandard
Width12"
Width Tolerance-0.125" to +0.125"
Yield Strength67000 psi
Material GradeA36
Mechanical FinishMill
Overall Length24"
Overall Width12"

Shipping Info:

Ship weight (kg) 27.567

Product Variants

ProductModelFinishFabricationYield StrengthTensile StrengthMaterialShapePrice
GRAINGER 18F.25X10-12 Carbon Steel Plate, 0.25 Inch Thick, 10 Inch X 12 Inch Nominal Size | CQ6VNA 18F.25X10-12MillCold Finished54000 psi80000 psiCarbon SteelPlate€52.57
GRAINGER 18F.25X10-24 Carbon Steel Plate, 0.25 Inch Thick, 10 Inch X 24 Inch Nominal Size | CQ6VNB 18F.25X10-24MillCold Finished54000 psi80000 psiCarbon SteelPlate€84.52
GRAINGER 18F.25X10-36 Carbon Steel Plate, 0.25 Inch Thick, 10 Inch X 36 Inch Nominal Size | CQ6VNC 18F.25X10-36MillCold Finished54000 psi80000 psiCarbon SteelPlate€134.46
GRAINGER 18F.25X10-72 Carbon Steel Plate, 0.25 Inch Thick, 10 Inch X 6 Feet Nominal Size | CQ6VND 18F.25X10-72MillCold Finished54000 psi80000 psiCarbon SteelPlate€246.23
GRAINGER 18f.25x12-12 Carbon Steel Plate, 0.25 Inch Thick, 12 Inch X 12 Inch Nominal Size | CQ6VNE 18f.25x12-12PolishedCold Finished54000 psi80000 psiCarbon SteelPlate€70.14
GRAINGER 18f.25x12-24 Carbon Steel Plate, 0.25 Inch Thick, 12 Inch X 24 Inch Nominal Size | CQ6VNF 18f.25x12-24PolishedCold Finished54000 psi80000 psiCarbon SteelPlate€118.73
GRAINGER 18f.25x12-36 Carbon Steel Plate, 0.25 Inch Thick, 12 Inch X 36 Inch Nominal Size | CQ6VNG 18f.25x12-36PolishedCold Finished54000 psi80000 psiCarbon SteelPlate€178.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HP/750-12X24 Plate, 1020 Carbon Steel, 0.75 Inch Thick, 12 Inch X 24 Inch Nominal Size
€180.60 /unit