GRAINGER HP.188X24-48 A36 Carbon Steel Sheet, 0.188 Inch Thick, 24 Inch X 4 Feet Nominal Size | CQ6WUW

GRAINGER HP.188X24-48 Carbon Steel Sheet, 0.188 Inch Thick, 24 Inch X 4 Feet Nominal Size

Item: CQ6WUW Model: HP.188X24-48Cross Ref: 3DRU6
In Stock

Get it by Thursday, Jun 12

€193.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Brinell Hardness149
FabricationHot Rolled
FinishMill
GradeGrade A36
Heat TreatableNo
Heat TreatmentNo Heat Treatment
Includes Material CertificateYes
Length4 ft.
Length Tolerance-0.125" to +0.125"
Machinability72%
MaterialCarbon Steel
Rockwell HardnessNot Rated
ShapeSheet
Tensile Strength58000 psi
Thickness0.188"
Thickness Tolerance-0.03" to +0.03"
Tolerance RatingStandard
Width24"
Width Tolerance-0.125" to +0.125"
Yield Strength36000 psi

Shipping Info:

Ship weight (kg) 27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishFabricationTensile StrengthYield StrengthMaterialShapePrice
GRAINGER 12781_12_12 Carbon Steel Sheet, 0.0239 Inch Thick, 12 Inch X 12 Inch Nominal Size | CQ6WKK 12781_12_12MillCold Finished49900 psi-Carbon SteelSheet€17.27
GRAINGER 12781_12_24 Carbon Steel Sheet, 0.0239 Inch Thick, 12 Inch X 24 Inch Nominal Size | CQ6WKL 12781_12_24MillCold Finished49900 psi-Carbon SteelSheet€30.50
GRAINGER 12781_12_36 Carbon Steel Sheet, 0.0239 Inch Thick, 12 Inch X 36 Inch Nominal Size | CQ6WKM 12781_12_36MillCold Finished49900 psi-Carbon SteelSheet€30.66
GRAINGER 12781_24_24 Carbon Steel Sheet, 0.0239 Inch Thick, 24 Inch X 24 Inch Nominal Size | CQ6WKN 12781_24_24MillCold Finished49900 psi-Carbon SteelSheet€50.99
GRAINGER 12781_24_36 Carbon Steel Sheet, 0.0239 Inch Thick, 24 Inch X 36 Inch Nominal Size | CQ6WKP 12781_24_36MillCold Finished49900 psi-Carbon SteelSheet€76.23
GRAINGER 12781_24_48 Carbon Steel Sheet, 0.0239 Inch Thick, 24 Inch X 4 Feet Nominal Size | CQ6WKQ 12781_24_48MillCold Finished49900 psi-Carbon SteelSheet€92.25
GRAINGER 12781_36_36 Carbon Steel Sheet, 0.0239 Inch Thick, 36 Inch X 36 Inch Nominal Size | CQ6WKR 12781_36_36MillCold Finished49900 psi-Carbon SteelSheet€102.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HP.188X24-48 Carbon Steel Sheet, 0.188 Inch Thick, 24 Inch X 4 Feet Nominal Size
€193.31 /unit