GRAINGER HNI50750USA-500T Hex Nut, 3/4 10 Thread, 1 7/64 Inch Hex Width, 41/64 Inch Hex Height, Steel | CQ2AJP

GRAINGER HNI50750USA-500T Hex Nut, 3/4 In - 10 Thread Size, Steel, 41/64 In Ht., 1 7/64 In Wd., Not Gr., Zn Plated

Item: CQ2AJP Model: HNI50750USA-500TCross Ref: 4YJK8
In Stock

Get it by Tuesday, Jun 10

€488.94 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishZinc Plated
GradeNon Graded
Height41/64"
MaterialSteel
Nut TypeStandard Hex
RemovableYes
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size3/4"-10
Thread TypeCoarse
Width1 7/64"
Hex Height41/64"
Hex TypeStandard Hex
Hex Width1 7/64"
Material Grade/classUngraded

Shipping Info:

Ship weight (kg) 25.443
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HNI50750USA-500T Hex Nut, 3/4 In - 10 Thread Size, Steel, 41/64 In Ht., 1 7/64 In Wd., Not Gr., Zn Plated
€488.94 /pack