GRAINGER HE38-B Utility Cart 300 lb Capacity PE 2 Shelves | AJ2KRP 9MN33

GRAINGER HE38-B Utility Cart 300 lb Capacity PE 2 Shelves

Item: AJ2KRP Model: HE38-BCross Ref: 9MN33
In Stock

Get it by Monday, Jun 16

€269.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Handle Utility Cart
Caster MaterialPolyurethane
Caster Size4"
Distance Between Shelves24 3/4"
ElectricalNo
Handle IncludedYes
Leg ColorBlack
Leg MaterialHigh Density Polyethylene
Lip Height1/4"
Load Capacity200 lbs.
Non-markingNo
Number Of Shelves2
Overall Length32"
Overall Width24"
Shelf ColorBlack
Shelf Length32"
Shelf MaterialThermoplastic Resin
Shelf StyleLipped
Shelf Width24"
Adjustable Height RangeNot Adjustable
Assembled/unassembledUnassembled
Bottom Shelf Lip Height1/4"
Caster Brake TypeSide Pedal Brake
Caster Wheel Dia.4"
Caster Wheel TypeStandard
Caster Wheel/tread MaterialThermoplastic Rubber
Caster/wheel Configuration(2) Swivel, (2) Swivel with Brake
CleanroomNo
Compartment Width24"
ConvertibleNo
Handle Height34"
Handle MaterialHDPE
Handle TypeFlat
Includes Electrical OutletsNo
Lip Style4-Sided Lipped
Number Of Compartments0
Number Of Drawers0
Overall Height34"
Overall Lxwxh24" x 32" x 34"
Removable Shelf LinerNo
Shelf AdjustabilityRemovable
Top Shelf Height34 1/2"
Top Shelf Lip Height1/4"

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)19.05
Ship length (cm)89.92
Ship width (cm)62.23

Product Variants

ProductModelLoad CapacityNumber Of ShelvesOverall LengthOverall WidthShelf LengthShelf WidthDistance Between ShelvesAssembled/unassembledPrice
GRAINGER SD248P800GP Steel Flat Handle Utility Cart, 4800 Lbs. Load Capacity, No. of Shelves 2 | CD2KME 8EEK7 SD248P800GP4800 lbs.254"25"48"24"25"Assembled€1,270.10
GRAINGER HET-2436-2-5K-95 Steel Flat Handle Utility Cart, 4800 Lbs. Load Capacity, No. of Shelves 2 | CD2KMN 8W832 HET-2436-2-5K-954800 lbs.242 3/8"24 3/8"36"24"26 3/4"Assembled€827.66
GRAINGER SRSC2022482FLD4PU SS Flat Handle Utility Cart, 600 Lbs. Load Capacity, No. of Shelves 2 | CD2KNM 16D066 SRSC2022482FLD4PU600 lbs.254.312"23"48"22"24.812"Assembled€488.82
GRAINGER RSC-1824-2-95 Steel Flat Handle Utility Cart, 1200 Lbs. Load Capacity, No. of Shelves 2 | CD2KNP 19G933 RSC-1824-2-951200 lbs.230 1/4"18 1/4"24"18"26 3/4"Assembled€412.27
GRAINGER BC50-B Utility Cart, 500 Lbs. Load Capacity, Number of Shelves 5 | CD3FJH 8EJ11 BC50-B500 lbs.524"18"24"18"42"Unassembled€246.93
GRAINGER HE33-B Utility Cart, 300 Lbs. Load Capacity, Number of Shelves 3 | CD3KBX 9RYW0 HE33-B300 lbs.332"24"32"24"21 1/2"Unassembled€352.56
GRAINGER SRSC2022483FLD4PU Utility Cart, 600 Lbs. Load Capacity, Number of Shelves 3, Stainless Steel | CD3VZG 16D078 SRSC2022483FLD4PU600 lbs.354.312"23"48"22"11 3/4"Assembled€576.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HE38-B Utility Cart 300 lb Capacity PE 2 Shelves
€269.05 /unit