GRAINGER HDD-36-7-S-SSC Drum Dumper, Stainless Steel, Stationary, 750 Lb Wt Capacity, Fiber/Metal/Plastic | CP9DUY

GRAINGER HDD-36-7-S-SSC Drum Dumper, Stainless Steel, Stationary, 750 Lb Wt Capacity, Fiber/Metal/Plastic

Item: CP9DUY Model: HDD-36-7-S-SSCCross Ref: 33RX14
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€8,306.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Dumper
Batteries IncludedNo
Chute MaterialStainless Steel
Depth62"
Drum Securing MechanismClamp
Dump Angle45°
Dump Height36"
Electrical ConnectionPower Cord
For Drum Capacity30 gal., 55 gal
For Drum MaterialFiber, Metal, Plastic
Housing MaterialStainless Steel, Steel
Load Capacity750 lbs.
Operating Voltage115V AC
Overall Height60"
Overall Width36"
PortableStationary
Power SourceHydraulic
Rotation Angle135°
Rotation Height96"
Vertical Lift96"

Shipping Info:

Ship weight (kg) 330.75
Ship height (cm)152.4
Ship length (cm)157.48
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall WidthRotation HeightDump HeightOverall LengthPortableOverall HeightFor Drum CapacityPrice
GRAINGER HDC-305-60-AC Drum Carrier, Casters, 800 Lb Wt Capacity, Metal, 59.69 Inch Vertical Lift, Vertical | CP9DTX HDC-305-60-AC800 lbs.47"80"-73"Casters80"55 gal.€4,877.71
GRAINGER HDC-305-72-AC Drum Carrier, Casters, 800 Lb Wt Capacity, Metal, 71.25 Inch Vertical Lift, Vertical | CP9DTY HDC-305-72-AC800 lbs.40"92"-73"Casters92"55 gal.€5,013.50
GRAINGER HDC-305-72 Drum Carrier, Casters, 800 Lb Wt Capacity, Metal, 71.25 Inch Vertical Lift, Vertical | CP9DTZ HDC-305-72800 lbs.40"92"-73"Casters92"55 gal.€4,572.50
GRAINGER HDD-36-15-P-SSC Drum Dumper, Stainless Steel, Casters, 1, 500 Lb Wt Capacity, Fiber/Metal/Plastic | CP9DUE HDD-36-15-P-SSC1500 lbs.36"96"36"-Casters64"30 gal., 55 gal€9,551.44
RFQ
GRAINGER HDD-72-15-P-SSC Drum Dumper, Stainless Steel, Casters, 1, 500 Lb Wt Capacity, Fiber/Metal/Plastic | CP9DUF HDD-72-15-P-SSC1500 lbs.36"158"72"-Casters96"30 gal., 55 gal€11,216.53
GRAINGER HDD-60-15-P-SSC Drum Dumper, Stainless Steel, Casters, 1, 500 Lb Wt Capacity, Fiber/Metal/Plastic | CP9DUG HDD-60-15-P-SSC1500 lbs.36"137"60"-Casters85"30 gal., 55 gal€10,565.91
GRAINGER HDD-60-10-P-SSC Drum Dumper, Stainless Steel, Casters, 1000 Lb Wt Capacity, Fiber/Metal/Plastic | CP9DUH HDD-60-10-P-SSC1000 lbs.36"137"60"-Casters85"30 gal., 55 gal€9,427.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HDD-36-7-S-SSC Drum Dumper, Stainless Steel, Stationary, 750 Lb Wt Capacity, Fiber/Metal/Plastic
€8,306.71 /unit