Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER HC01574825XXXMM Precision Ball, 4 mm Dia., 0.266 g Ball Weight, High Carbon Chrome Steel, 100Pk | CJ3AZC

GRAINGER HC01574825XXXMM Precision Ball, 4 mm Dia., 0.266 g Ball Weight, High Carbon Chrome Steel, 100Pk

Item: CJ3AZC Model: HC01574825XXXMMCross Ref: 49AE71
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Ball
Ball Bearing Grade25
Ball Weight0.266g
Brinell Hardness654
Heat TreatableYes
Heat TreatmentTempered
MachinabilityNot Rated
MaterialAlloy Steel
Material GradeGrade 52100
Mechanical FinishPolished
Outside Diameter4 mm
Outside Diameter Tolerance+/-0.00254 mm
Rockwell HardnessC60 to C67
ShapeBall
StandardsAISI E52100
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.0315

Product Variants

ProductModelMPNPkg. Qty.Price
GRAINGER 4RJG9 Precision Ball, 3/4 Inch Dia., 28.35 g Ball Weight, High Carbon Chrome Steel, 5Pk | CJ3AXM 4RJG94RJG95€14.27
GRAINGER BR0062502CXXX70 Precision Ball, 1/16 Inch Dia., Brass, 0.018 g Ball Weight, 1000Pk | CJ3AXN BR0062502CXXX70BR0062502CXXX701€30.98
GRAINGER 4RJT1 Precision Ball, 1/4 Inch Dia., Brass, 1.134 g Ball Weight, 250Pk | CJ3AXP 4RJT14RJT1250€37.97
GRAINGER 4RJH1 Precision Ball, 1 Inch Dia., 67.7 g Ball Weight, High Carbon Chrome Steel, 2Pk | CJ3AXQ 4RJH14RJH12€13.82
GRAINGER 4VAW3 Precision Ball, 3/4 Inch Dia., Brass, 30.239 g Ball Weight, 25Pk | CJ3AXR 4VAW34VAW325€98.64
GRAINGER 4RJF5 Precision Ball, 9/64 Inch Dia., 0.187 g Ball Weight, High Carbon Chrome Steel, 100Pk | CJ3AXT 4RJF54RJF5100€7.45
GRAINGER HC04330725XXXMM Precision Ball, 11 mm Dia., 5.459 g Ball Weight, High Carbon Chrome Steel, 50Pk | CJ3AXU HC04330725XXXMMHC04330725XXXMM50€12.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HC01574825XXXMM Precision Ball, 4 mm Dia., 0.266 g Ball Weight, High Carbon Chrome Steel, 100Pk
€8.19 /unit