Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER HC-64-PA66-BK Double Grip Plastic Hose Clamp, Nylon, Black, Double Tooth | CQ4UWT

GRAINGER HC-64-PA66-BK Double Grip Plastic Hose Clamp, Nylon, Black, Double Tooth

Item: CQ4UWT Model: HC-64-PA66-BKCross Ref: 802NL3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.60 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Clamp
Clamp Dia.2.5" to 2.63"
Resistance PropertiesNon Conductive, Non Corrosive, Non Magnetic, Pressure Resistant
Band Thickness0.102"
Band Width0.36"
Clamp Maximum Inside Diameter2.63"
Clamp Minimum Inside Diameter2.5"
Clamping Diameter2.5" to 2.63"
ColorBlack
Head Height0.61"
MaterialNylon
Maximum Operating Temperature255°F
Minimum Operating Temperature-40°F
StandardsUL 94 V-2
Tooth Grip TypeDouble

Shipping Info:

Ship weight (kg) 0.099

Product Variants

ProductModelClamp Dia.MaterialPkg. Qty.Price
GRAINGER HC-75-PA66-BK Double Grip Plastic Hose Clamp, Nylon, Black, Double Tooth | CQ4UPJ HC-75-PA66-BK--5€5.02
GRAINGER HC-W-PA66-BK Double Grip Plastic Hose Clamp, Nylon, Black, Double Tooth | CQ4UPK HC-W-PA66-BK--10€6.57
GRAINGER HC-U-PA66-BK Double Grip Plastic Hose Clamp, Nylon, Black, Double Tooth | CQ4UPL HC-U-PA66-BK--10€6.42
GRAINGER HC-M-PA66-BK Double Grip Plastic Hose Clamp, Nylon, Black, Double Tooth | CQ4UPM HC-M-PA66-BK1.04" to 1.18"-20€8.84
GRAINGER HC-V-PA66-BK Double Grip Plastic Hose Clamp, Nylon, Black, Double Tooth | CQ4UPN HC-V-PA66-BK--10€6.47
GRAINGER HC-B-PA66-BK Double Grip Plastic Hose Clamp, Nylon, Black, Double Tooth | CQ4UPP HC-B-PA66-BK--20€5.19
GRAINGER HC-R-PA66-BK Double Grip Plastic Hose Clamp, Nylon, Black, Double Tooth | CQ4UPQ HC-R-PA66-BK--10€5.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HC-64-PA66-BK Double Grip Plastic Hose Clamp, Nylon, Black, Double Tooth
€8.60 /pack