Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER HC-34ST ZD Single Wire Hose Clamp, Zinc Dichromate Steel, 1 55/64 Inch to 2 3/16 Inch Clamping Dia | CQ6AVH

GRAINGER HC-34ST ZD Single Wire Hose Clamp, Zinc Dichromate Steel, 1 55/64 Inch to 2 3/16 Inch Clamping Dia

Item: CQ6AVH Model: HC-34ST ZDCross Ref: 806EX0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.09 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Clamp
ColorYellow
FinishZinc Dichromate Coat
For Use OnWire Hose
GradeGrade 1060, Grade 1075
MaterialSteel
Nominal Size2 1/8"
Number Of SpringsSingle Spring
Wire Dia.0.182"
Clamp Maximum Inside Diameter2 3/16"
Clamp Minimum Inside Diameter1 55/64"
Material GradeSAE 1060/1075
Wire Diameter0.182"

Shipping Info:

Ship weight (kg) 0.2921
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelClamp Maximum Inside Dia.Nominal SizeFinishNumber Of SpringsWire Dia.ColorBand MaterialBand ThicknessPkg. Qty.Price
GRAINGER CTL-11.5ST PA Constant Tension Band Clamp, Black Phosphate Steel, 11/16 Inch Clamping Dia | CQ6ATV CTL-11.5ST PA0.688"0.719"----Steel0.05"10€3.49
GRAINGER CTL-10ST PA Constant Tension Band Clamp, Black Phosphate Steel, 9/16 Inch Clamping Dia | CQ6ATW CTL-10ST PA0.562"5/8"----Steel0.03"25€4.76
GRAINGER CTL-8.5ST FK Constant Tension Band Clamp, Phosphate Spring Steel, 1/2 Inch Clamping Dia | CQ6ATX CTL-8.5ST FK1/2"0.531"----Spring Steel0.03"10€2.68
GRAINGER CTL-9.5ST FK Constant Tension Band Clamp, Phosphate Spring Steel, 1/2 Inch Clamping Dia | CQ6ATY CTL-9.5ST FK1/2"0.594"----Spring Steel0.03"10€2.46
GRAINGER CTL-13ST FK Constant Tension Band Clamp, Phosphate Spring Steel, 3/4 Inch Clamping Dia | CQ6ATZ CTL-13ST FK3/4"0.812"----Spring Steel1/25"10€4.33
GRAINGER CTL-5ST FK Constant Tension Band Clamp, Phosphate Spring Steel, 5/16 Inch Clamping Dia | CQ6AUA CTL-5ST FK0.312"0.312"----Spring Steel0.03"25€4.07
GRAINGER CTL-11ST FK Constant Tension Band Clamp, Phosphate Spring Steel, 9/16 Inch Clamping Dia | CQ6AUB CTL-11ST FK0.562"0.688"----Spring Steel0.03"10€3.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HC-34ST ZD Single Wire Hose Clamp, Zinc Dichromate Steel, 1 55/64 Inch to 2 3/16 Inch Clamping Dia
€15.09 /pack