GRAINGER ha.75x6-72 A36 Carbon Steel Angle, 90 Deg. Angle, 3/4 Inch Leg Thick, 6 Inch Leg | CP8MUT

GRAINGER ha.75x6-72 Carbon Steel Angle, 90 Deg. Angle, 3/4 Inch Leg Thick, 6 Inch Leg

Item: CP8MUT Model: ha.75x6-72Cross Ref: 799U26
In Stock

Get it by Tuesday, Jun 10

€528.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle
Angle90°
FabricationHot Rolled
FinishMill
GradeGrade A36
Inside Leg Length5 1/4"
Leg Inside Corner ShapeRound
Leg Thickness3/4"
Length6 ft.
Length Tolerance-0.125" to +0.125"
MaterialCarbon Steel
Outside Leg Length6"
ShapeAngle
Yield Strength36000 psi
Material GradeA36
Mechanical FinishMill
Overall Length6 ft.
StandardsASTM A36

Shipping Info:

Ship weight (kg) 78.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialFinishShapeFabricationYield StrengthPrice
GRAINGER ha1x6-12 A36 Carbon Steel Angle, 90 Deg. Angle, 1 Inch Leg Thick, 6 Inch Leg | CP8MPE ha1x6-12Carbon SteelMillAngleHot Rolled36000 psi€175.33
GRAINGER ha1x6-24 A36 Carbon Steel Angle, 90 Deg. Angle, 1 Inch Leg Thick, 6 Inch Leg | CP8MPF ha1x6-24Carbon SteelMillAngleHot Rolled36000 psi€349.22
GRAINGER ha1x6-36 A36 Carbon Steel Angle, 90 Deg. Angle, 1 Inch Leg Thick, 6 Inch Leg | CP8MPG ha1x6-36Carbon SteelMillAngleHot Rolled36000 psi€529.59
GRAINGER ha1x6-72 A36 Carbon Steel Angle, 90 Deg. Angle, 1 Inch Leg Thick, 6 Inch Leg, 6 Feet Overall Length | CP8MPH ha1x6-72Carbon SteelMillAngleHot Rolled36000 psi€977.66
GRAINGER ha1x8-12 A36 Carbon Steel Angle, 90 Deg. Angle, 1 Inch Leg Thick, 8 Inch Leg | CP8MPJ ha1x8-12Carbon SteelMillAngleHot Rolled36000 psi€327.29
GRAINGER ha1x8-24 A36 Carbon Steel Angle, 90 Deg. Angle, 1 Inch Leg Thick, 8 Inch Leg | CP8MPK ha1x8-24Carbon SteelMillAngleHot Rolled36000 psi€595.51
GRAINGER ha1x8-36 A36 Carbon Steel Angle, 90 Deg. Angle, 1 Inch Leg Thick, 8 Inch Leg | CP8MPL ha1x8-36Carbon SteelMillAngleHot Rolled36000 psi€909.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ha.75x6-72 Carbon Steel Angle, 90 Deg. Angle, 3/4 Inch Leg Thick, 6 Inch Leg
€528.92 /unit