Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER APPROVED GTH 202/25K-BB0.75 Iron Core Wheel, Polyurethane Tread, 7 7/8 Inch Wheel Dia., 3520 Lbs. Load Rating | CH6PMM 489A87

GRAINGER GTH 202/25K-BB0.75 Iron Core Wheel, Polyurethane Tread, 7 7/8 Inch Wheel Dia., 3520 Lbs. Load Rating

Item: CH6PMM Model: GTH 202/25K-BB0.75Cross Ref: 489A87
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€155.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheel
Bearing TypePrecision Ball
Core ColorSilver
Core MaterialIron
HardnessShore A 92
Hub Length3 1/2"
Load Rating3520 lbs.
Non-markingYes
Operating Temp. Range-15°F to +160°F
Wheel ColorYellow
Wheel Dia.7 7/8"
Wheel MaterialPolyurethane
Width3 1/8"
Esd ConductiveNo
FeaturesFloor Protective, Noise Reduction
For Axle Size3/4"
Includes(2) Top Hat Bushings
Includes Spanner BushingNot Included
Operating Temperature Range-15°F to +160°F
Replacement Forand LS Series, Blickle LH, LO
StandardsDIN EN 12533, ICWM
Tread ShapeStandard
Wheel Bearing TypePrecision Ball
Wheel Core MaterialIron
Wheel Width3 1/8"
Wheel/tread ColorYellow
Wheel/tread Hardness92 Shore A
Wheel/tread Hardness RatingFirm
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 7.5375
Country of OriginGermany

Product Variants

ProductModelWheel Dia.Bearing TypeLoad RatingCore MaterialCore ColorHub LengthOperating Temp. RangeHardnessPkg. Qty.Price
GRAINGER APPROVED 400K38 Iron Core Wheel, Rubber Tread, 8 Inch Wheel Dia., 1175 Lbs. Load Rating | CH6JQV 400K38 400K388"Roller1175 lbs.IronBlack2 3/16"-58°F to +167°FShore A 85 1€28.49
GRAINGER APPROVED 400K89 Plastic Core Wheel, Polyurethane Tread, 6 Inch Wheel Dia., 800 Lbs. Load Rating | CH6JRJ 400K89 400K896"Roller800 lbs.PlasticGray2 7/16"-45°F to +180°FShore A 95 1€13.37
GRAINGER APPROVED 402M58 Plastic Core Wheel, Polyurethane Tread, 3 Inch Wheel Dia., 300 Lbs. Load Rating | CH6JRV 402M58 402M583"Precision Ball300 lbs.PlasticGray1 9/16"-20°F to +120°FShore A 981€7.95
GRAINGER APPROVED 416P25 Plastic Core Wheel, Polyurethane Tread, 8 Inch Wheel Dia., 900 Lbs. Load Rating | CH6JUG 416P25 416P258"Roller900 lbs.PlasticGray2 7/16"-40°F to +175°FShore A 95 1€15.42
GRAINGER APPROVED 423J16 Iron Core Wheel, Polyurethane Tread, 4 Inch Wheel Dia., 750 Lbs. Load Rating | CH6JUV 423J16 423J164"Roller750 lbs.IronGray2 1/4"-50°F to +200°FShore A 95 1€28.38
GRAINGER APPROVED 426A71 Plastic Core Wheel, Polyurethane Tread, 3 1/2 Inch Wheel Dia., 350 Lbs. Load Rating | CH6JUY 426A71 426A713 1/2"Precision Ball350 lbs.PlasticGray1 9/16"-15°F to +160°FShore A 981€5.71
GRAINGER APPROVED ALEV 150/20K-SG-BB0.5 Aluminum Core Wheel, Nonmarking Rubber Tread, 5 7/8 Inch Wheel Dia. | CH6NHV 487G14 ALEV 150/20K-SG-BB0.55 7/8"Precision Ball880 lbs.AluminumSilver2 3/8"-15°F to +160°FShore A 651€59.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER GTH 202/25K-BB0.75 Iron Core Wheel, Polyurethane Tread, 7 7/8 Inch Wheel Dia., 3520 Lbs. Load Rating
€155.44 /unit