Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER GTB-1030-12 Ergonomic Elastomer Tread Wheel, 10 Inch Wheel Dia, 3 Inch Wheel Width | CQ3QJT

GRAINGER GTB-1030-12 Ergonomic Elastomer Tread Wheel, 10 Inch Wheel Dia, 3 Inch Wheel Width

Item: CQ3QJT Model: GTB-1030-12Cross Ref: 29XU68
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€246.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTread Wheel
Core ColorGray
FeaturesErgonomic Rolling Wheel
For Axle Size3/4"
Hub Length3 1/2"
IncludesComplete Wheel With Bearings
Includes Spanner BushingNot Included
Load Rating3400 lbs.
Non-markingYes
Operating Temp. Range-40°F to +275°F
Tread Material, Wheel MaterialElastomer
Tread ShapeStandard
Wheel Bearing TypePrecision Ball
Wheel Core MaterialPlastic
Wheel Dia.10"
Wheel Width3"
Wheel/tread ColorGray
Wheel/tread Hardness75 Shore D
Wheel/tread Hardness RatingHard
Operating Temperature Range-40°F to +275°F
Wheel/tread MaterialElastomer

Shipping Info:

Ship weight (kg) 3.06
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWheel Dia.Wheel WidthIncludes Spanner BushingHub LengthNon-markingTread Material, Wheel MaterialFor Axle SizeWheel Core MaterialPrice
GRAINGER GTB-0420-08 Caster Wheel, 4 Inch Wheel Dia, 2 Inch Wheel Width, 1, 050 lb Load Rating | CQ3QJN GTB-0420-084"2"Included2.438"YesNylon1/2"Nylon€37.96
GRAINGER W-420-HNY-3/4 Caster Wheel, 4 Inch Wheel Dia, 2 Inch Wheel Width, 800 lb Load Rating | CQ3QJP W-420-HNY-3/44"2"Not Included2.188"NoGlass Filled Nylon3/4"Glass Filled Nylon€51.81
GRAINGER GTB-0625-12 Caster Wheel, 6 Inch Wheel Dia, 2 1/2 Inch Wheel Width, 2, 300 lb Load Rating | CQ3QJQ GTB-0625-126"2 1/2"Included3 1/2"YesNylon3/4"Nylon€113.16
GRAINGER W-620-HNY-3/4 Caster Wheel, 6 Inch Wheel Dia, 2 Inch Wheel Width, 1, 200 lb Load Rating | CQ3QJR W-620-HNY-3/46"2"Not Included2.188"NoGlass Filled Nylon3/4"Glass Filled Nylon€76.32
GRAINGER GTB-0520-08 Ergonomic Elastomer Tread Wheel, 5 Inch Wheel Dia, 2 Inch Wheel Width | CQ3QJU GTB-0520-085"2"Not Included2.438"YesElastomer1/2"Glass Filled Nylon€49.31
GRAINGER GTB-0825-12 Ergonomic Elastomer Tread Wheel, 8 Inch Wheel Dia, 2 1/2 Inch Wheel Wd | CQ3QJV GTB-0825-128"2 1/2"Not Included3 1/2"YesElastomer3/4"Glass Filled Nylon€134.85
GRAINGER POG 82/15K Ergonomic Nylon Tread Wheel, 3 1/8 Inch Wheel Dia, 1 1/2 Inch Wheel Wd | CQ3QJW POG 82/15K3 1/8"1 1/2"Not Included1 3/4"YesNylon5/8"Nylon€16.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER GTB-1030-12 Ergonomic Elastomer Tread Wheel, 10 Inch Wheel Dia, 3 Inch Wheel Width
€246.04 /unit