Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER GT148MIA613234ASASCC Heavy Duty Lever Lockset Classroom | AG4YKX 35HU40

GRAINGER GT148MIA613234ASASCC Heavy Duty Lever Lockset Classroom

Item: AG4YKX Model: GT148MIA613234ASASCCCross Ref: 35HU40
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€189.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Backset2 3/4"
FinishOil Rubbed
FunctionClassroom
Handle MaterialZinc
Key MaterialNickel Silver
KeyingKeyed Different
Keyway TypeSchlage C
Location TypeCommercial
Lockset Performance StrengthHeavy Duty
MaterialBronze
Number Of Keys2
Pins6
Required Door Thickness1 3/4" to 2 1/4"
Strike Dim.1 1/4" x 4 7/8"
Strike TypeCurved Lip
StyleCurved
Ada CompliantYes
Ansi GradeGrade 1
Ansi Lockset FunctionClassroom
Bolt TypeLatch Bolt
Cylinder Core TypeConventional Core Cylinder
Door Thickness - Maximum2 1/4"
Door Thickness - Minimum1 3/4"
Features13 ga. Steel Anti-Rotation Plate, 2, 200 lbf-in Lever Torque Resistant
Fire Rating3 hrs.
General Lockset FunctionClassroom Lever Locksets
Hand OrientationNon Handed
Includes CoreCore Included
Inside Locking AccessNot Lockable
Key TypeKeyed Different
Knob/handle MaterialBronze
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF84
Lockset Handle TypeLever
Lockset StyleMiami
Lockset TypeMechanical
Mounting StyleThru Bolt
Number Of Pins6
Outside Locking AccessKeyway
Performance Duty Rating1
StandardsANSI/BHMA A156.2, CALIFORNIA EDUCATION CODE COMPLIANT (FUNCTIONS GT135, GT135LED, GT145), FF-H-10C (SUPERSEDED BY A156.2), HVHZ, ICC/ANSI 117.1, PDQ PRODUCT APPROVAL: FL 21376
Strike Plate Height4 7/8"
Strike Plate Thickness1/8"
Strike Plate Width1 1/4"
Trim Plate ShapeRound
Ul Fire RatingUL10C
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 2.547
Ship height (cm)22.23
Ship length (cm)17.78
Ship width (cm)10.16
HS code7209900000

Product Details:

    • Cylinder Core Type:Conventional

Product Variants

ProductModelFinishKeyway TypeKeyingFunctionNumber Of KeysPinsBacksetStylePrice
GRAINGER GT176BSN613234ASA Heavy Duty Lever Lockset Privacy | AG4YJD 35HU23 GT176BSN613234ASAOil RubbedSchlage CUnkeyedPrivacy262 3/4"Curved€470.56
GRAINGER GT211PHL626234ASA Heavy Duty Lever Lockset Dummy | AG4YJL 35HU03 GT211PHL626234ASASatin ChromeNo CoreUnkeyedDummy--2 3/4"Curved€237.43
GRAINGER GT211BSN626234ASA Heavy Duty Lever Lockset Dummy | AG4YJM 35HU04 GT211BSN626234ASASatin ChromeNo CoreUnkeyedDummy--2 3/4"Curved€218.98
GRAINGER GT211MIA626234ASA Heavy Duty Lever Lockset Dummy | AG4YJN 35HU05 GT211MIA626234ASASatin ChromeNo CoreUnkeyedDummy--2 3/4"Curved€218.98
GRAINGER GT116PHL626234ASASFL Heavy Duty Lever Lockset Entrance | AG4YJP 35HU06 GT116PHL626234ASASFLSatin ChromeNo CoreUnkeyedEntrance Lock-62 3/4"Curved€624.51
GRAINGER GT116BSN626234ASASFL Heavy Duty Lever Lockset Entrance | AG4YJQ 35HU07 GT116BSN626234ASASFLSatin ChromeNo CoreUnkeyedEntrance Lock-62 3/4"Curved€560.96
GRAINGER GT116PHL613234ASASCC Heavy Duty Lever Lockset Entrance | AG4YJR 35HU08 GT116PHL613234ASASCCOil RubbedSchlage CKeyed DifferentEntrance Lock262 3/4"Curved€199.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER GT148MIA613234ASASCC Heavy Duty Lever Lockset Classroom
€189.30 /unit