Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER G519 Male Luer 1/4-28 303 Stainless Steel Silver | AH2ZMM 30WK04

GRAINGER G519 Male Luer 1/4-28 303 Stainless Steel Silver

Item: AH2ZMM Model: G519Cross Ref: 30WK04
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Luer 1/4-28
ColorSilver
GradeGrade 303
MaterialStainless Steel
Thread Size1/4"-28
Thread TypeMale
TypeMale
Fitting MaterialStainless Steel
Material GradeGrade 303

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.64
Ship length (cm)10.16
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelGradeColorMaterialTypeThread TypePrice
GRAINGER G527 Male Luer 1/4-28 316 Stainless Steel Silver | AH2ZMW 30WK12 G527Grade 316SilverStainless SteelMaleMale€34.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER G519 Male Luer 1/4-28 303 Stainless Steel Silver
€32.01 /unit