Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER G5 TI0.125x24x361 Grade 5 Titanium Sheet, 36 Inch Overall Length, 24 Inch Overall Width, 0.125 Inch Thick | CQ7LDF

GRAINGER G5 TI0.125x24x361 Grade 5 Titanium Sheet, 36 Inch Overall Length, 24 Inch Overall Width, 0.125 Inch Thick

Item: CQ7LDF Model: G5 TI0.125x24x361Cross Ref: 788C24
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
FabricationHot Rolled
GradeGrade 5
Includes Material CertificateYes
MaterialTitanium
Mechanical FinishMill
Nominal Size24" x 36"
Overall Length36"
Overall Width24"
Rockwell HardnessRockwell C33
ShapeSheet
Tensile Strength138000 psi
Thickness1/8"
Thickness Tolerance-0.008" to +0.008"
Tolerance RatingOversized
Yield Strength128000 psi
Material GradeGrade 5
Nominal Size (wxl)24" x 36"
StandardsAMS 4911, ASTM B265

Shipping Info:

Ship weight (kg) 1.323
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthOverall WidthNominal SizeRockwell HardnessTensile StrengthThicknessThickness ToleranceTolerance RatingPrice
GRAINGER G2 TI0.02x12x121 Grade 2 Titanium Sheet, 12 Inch Overall Length, 12 Inch Overall Width, 0.02 Inch Thick | CQ7LAQ G2 TI0.02x12x12112"12"12" x 12"Rockwell B8962400 psi0.02"-0.003" to +0.003"Oversized€59.36
GRAINGER 12626_12_12 Grade 2 Titanium Sheet, 12 Inch Overall Length, 12 Inch Overall Width, 0.028 Inch Thick | CQ7LAR 12626_12_1212"12"12" x 12"Rockwell B8962400 psi0.028"-0.004" to +0.004"Tight€62.04
GRAINGER G2 TI0.035x12x121 Grade 2 Titanium Sheet, 12 Inch Overall Length, 12 Inch Overall Width, 0.035 Inch Thick | CQ7LAT G2 TI0.035x12x12112"12"12" x 12"Rockwell B8962400 psi0.035"-0.004" to +0.004"Oversized€69.76
GRAINGER 12628_12_12 Grade 2 Titanium Sheet, 12 Inch Overall Length, 12 Inch Overall Width, 0.04 Inch Thick | CQ7LAU 12628_12_1212"12"12" x 12"Rockwell B8962400 psi1/25"-0.004" to +0.004"Tight€79.79
GRAINGER 12629_12_12 Grade 2 Titanium Sheet, 12 Inch Overall Length, 12 Inch Overall Width, 0.05 Inch Thick | CQ7LAV 12629_12_1212"12"12" x 12"Rockwell B8962400 psi0.05"-0.004" to +0.004"Tight€90.34
GRAINGER G2 TI0.063x12x121 Grade 2 Titanium Sheet, 12 Inch Overall Length, 12 Inch Overall Width, 0.063 Inch Thick | CQ7LAW G2 TI0.063x12x12112"12"12" x 12"Rockwell B8962400 psi0.063"-0.005" to +0.005"Oversized€133.82
GRAINGER G2 TI0.078x12x121 Grade 2 Titanium Sheet, 12 Inch Overall Length, 12 Inch Overall Width, 0.078 Inch Thick | CQ7LAX G2 TI0.078x12x12112"12"12" x 12"Rockwell B8962400 psi0.078"-0.005" to +0.005"Oversized€142.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER G5 TI0.125x24x361 Grade 5 Titanium Sheet, 36 Inch Overall Length, 24 Inch Overall Width, 0.125 Inch Thick