Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER G2 TI0.125x12x121 Grade 2 Titanium Sheet, 12 Inch Overall Length, 12 Inch Overall Width, 0.125 Inch Thick | CQ7LAZ

GRAINGER G2 TI0.125x12x121 Grade 2 Titanium Sheet, 12 Inch Overall Length, 12 Inch Overall Width, 0.125 Inch Thick

Item: CQ7LAZ Model: G2 TI0.125x12x121Cross Ref: 788C07
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€171.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
FabricationHot Rolled
GradeGrade 2
Includes Material CertificateYes
MaterialTitanium
Mechanical FinishMill
Nominal Size12" x 12"
Overall Length12"
Overall Width12"
Rockwell HardnessRockwell B89
ShapeSheet
Tensile Strength62400 psi
Thickness1/8"
Thickness Tolerance-0.008" to +0.008"
Tolerance RatingOversized
Yield Strength49300 psi
Material GradeGrade 2
Nominal Size (wxl)12" x 12"
StandardsASTM B265

Shipping Info:

Ship weight (kg) 1.323
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthOverall WidthNominal SizeRockwell HardnessTensile StrengthThicknessThickness ToleranceTolerance RatingPrice
GRAINGER G2 TI0.02x12x121 Grade 2 Titanium Sheet, 12 Inch Overall Length, 12 Inch Overall Width, 0.02 Inch Thick | CQ7LAQ G2 TI0.02x12x12112"12"12" x 12"Rockwell B8962400 psi0.02"-0.003" to +0.003"Oversized€59.36
GRAINGER 12626_12_12 Grade 2 Titanium Sheet, 12 Inch Overall Length, 12 Inch Overall Width, 0.028 Inch Thick | CQ7LAR 12626_12_1212"12"12" x 12"Rockwell B8962400 psi0.028"-0.004" to +0.004"Tight€62.04
GRAINGER G2 TI0.035x12x121 Grade 2 Titanium Sheet, 12 Inch Overall Length, 12 Inch Overall Width, 0.035 Inch Thick | CQ7LAT G2 TI0.035x12x12112"12"12" x 12"Rockwell B8962400 psi0.035"-0.004" to +0.004"Oversized€69.76
GRAINGER 12628_12_12 Grade 2 Titanium Sheet, 12 Inch Overall Length, 12 Inch Overall Width, 0.04 Inch Thick | CQ7LAU 12628_12_1212"12"12" x 12"Rockwell B8962400 psi1/25"-0.004" to +0.004"Tight€79.79
GRAINGER 12629_12_12 Grade 2 Titanium Sheet, 12 Inch Overall Length, 12 Inch Overall Width, 0.05 Inch Thick | CQ7LAV 12629_12_1212"12"12" x 12"Rockwell B8962400 psi0.05"-0.004" to +0.004"Tight€90.34
GRAINGER G2 TI0.063x12x121 Grade 2 Titanium Sheet, 12 Inch Overall Length, 12 Inch Overall Width, 0.063 Inch Thick | CQ7LAW G2 TI0.063x12x12112"12"12" x 12"Rockwell B8962400 psi0.063"-0.005" to +0.005"Oversized€133.82
GRAINGER G2 TI0.078x12x121 Grade 2 Titanium Sheet, 12 Inch Overall Length, 12 Inch Overall Width, 0.078 Inch Thick | CQ7LAX G2 TI0.078x12x12112"12"12" x 12"Rockwell B8962400 psi0.078"-0.005" to +0.005"Oversized€142.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER G2 TI0.125x12x121 Grade 2 Titanium Sheet, 12 Inch Overall Length, 12 Inch Overall Width, 0.125 Inch Thick
€171.28 /unit