Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER G15-TRCE-.688-1 Plastic Rod, 1 Ft Plastic Length, White, Opaque, 4, 350 Psi Tensile Strength | CQ3WBP

GRAINGER G15-TRCE-.688-1 Plastic Rod, 1 Ft Length, White, Opaque, 4, 350 Psi Tensile Strength

Item: CQ3WBP Model: G15-TRCE-.688-1Cross Ref: 30GA96
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
ColorWhite
Corrosion And Chemical ResistanceExcellent
Friction Coefficient0.08
Friction RatingVery Slippery
GradeStandard
Impact Strength RatingGood
MachinabilityExcellent
MaterialPTFE
Max. Temp.500°F
Min. Temp.-328°F
Plastic ClarityOpaque
Plastic Density0.08 lbs.-cu. in.
Plastic Dia.0.688"
Plastic Dia. Tolerance-0.034" to +0.034"
Plastic Hardness55D
Plastic Hardness RatingMedium Soft
Plastic Length1 ft.
Plastic Length Tolerance-0.25" to +0.25"
ShapeRods
Tensile Strength4350 psi
Tensile Strength RatingPoor
Uv ResistantYes
Water Absorption0.01%
Water Absorption RatingExcellent
Wear FactorExcellent
Impact Strength3 lbs.-ft./in.
Maximum Temperature500°F
Minimum Temperature-328°F
Plastic Diameter11/16"
Plastic Diameter Tolerance+/-0.034"
StandardsFDA
Weight0.113 lbs.

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic Dia.Plastic LengthColorTensile StrengthMin. Temp.GradePlastic Dia. ToleranceFriction CoefficientPrice
GRAINGER PR-PTFE-GF-34 Plastic Rod, 1 Ft Plastic Length, Off-White, Opaque, 1000 Psi Tensile Strength | CQ3VVG PR-PTFE-GF-341 1/2"1 ft.Off White1000 psi-350°FGlass Filled-0.037" to +0.13"0.12€166.14
GRAINGER PR-PTFE-GF-54 Plastic Rod, 1 Ft Plastic Length, Off-White, Opaque, 1000 Psi Tensile Strength | CQ3VVH PR-PTFE-GF-543 1/2"1 ft.Off White1000 psi-350°FGlass Filled-0.087" to +0.303"0.12€733.92
GRAINGER PR-PTFE-GF-2 Plastic Rod, 1 Ft Plastic Length, Off-White, Opaque, 1000 Psi Tensile Strength | CQ3VVJ PR-PTFE-GF-21/4"1 ft.Off White1000 psi-350°FGlass Filled-0.006" to +0.008"0.12€8.47
GRAINGER PR-PTFE-GF-10 Plastic Rod, 1 Ft Plastic Length, Off-White, Opaque, 1000 Psi Tensile Strength | CQ3VVK PR-PTFE-GF-101/2"1 ft.Off White1000 psi-350°FGlass Filled-0.013" to +0.015"0.12€28.15
GRAINGER PR-PTFE-GF-50 Plastic Rod, 1 Ft Plastic Length, Off-White, Opaque, 1000 Psi Tensile Strength | CQ3VVL PR-PTFE-GF-503"1 ft.Off White1000 psi-350°FGlass Filled-0.075" to +0.26"0.12€571.78
GRAINGER PR-PTFE-GF-14 Plastic Rod, 1 Ft Plastic Length, Off-White, Opaque, 1000 Psi Tensile Strength | CQ3VVM PR-PTFE-GF-145/8"1 ft.Off White1000 psi-350°FGlass Filled-0.016" to +0.021"0.12€38.82
GRAINGER PR-PTFE-GF-58 Plastic Rod, 1 Ft Plastic Length, Off-White, Opaque, 1000 Psi Tensile Strength | CQ3VVN PR-PTFE-GF-584"1 ft.Off White1000 psi-350°FGlass Filled-0.1" to +0.346"0.12€1,158.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER G15-TRCE-.688-1 Plastic Rod, 1 Ft Length, White, Opaque, 4, 350 Psi Tensile Strength
€29.55 /unit