Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER G15-TRB-.375-.5X1 Rectangle Stock, 0.375 Inch Plastic Thick, 1/2 Inch Width X 12 Inch L, White, Opaque | CQ3XUK

GRAINGER G15-TRB-.375-.5X1 Rectangle Stock, 0.375 Inch Plastic Thick, 1/2 Inch Width X 12 Inch Length, White, Opaque

Item: CQ3XUK Model: G15-TRB-.375-.5X1Cross Ref: 30GD02
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangle Stock
ColorWhite
Corrosion And Chemical ResistanceExcellent
Friction Coefficient0.08
Friction RatingVery Slippery
Impact Strength3 lbs.-ft./in.
Impact Strength RatingGood
Length Tolerance-0.5" to +0.5"
MachinabilityExcellent
MaterialPTFE
Material PropertiesStandard
Min. Temp.-328°F
Nominal Length12"
Nominal Width1/2"
Plastic ClarityOpaque
Plastic Density0.08 lbs.-cu. in.
Plastic Hardness55D
Plastic Hardness RatingMedium Soft
Plastic Length12"
Plastic Thickness3/8"
Plastic Thickness Tolerance-0.0375" to +0.0375"
Plastic Width1/2"
Plastic Width Tolerance-0.25" to +0.25"
ShapeBars
Tensile Strength4350 psi
Tensile Strength RatingPoor
Uv ResistantYes
Water Absorption0.01%
Water Absorption RatingExcellent
Wear FactorExcellent
GradeStandard
Maximum Temperature500°F
Minimum Temperature-328°F
Nominal Size (merch)1/2" W x 12" L
Plastic Length Tolerance±0.5"
StandardsFDA
Weight0.18 lbs.

Shipping Info:

Ship weight (kg) 0.0958
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMin. Temp.Material PropertiesShapeNominal LengthPrice
GRAINGER BULK-PS-PTFE-363 Gasket Sheet, 0.75 Inch Plastic Thick, White, Opaque, 3000 PSI Tensile Strength | CQ3WBY BULK-PS-PTFE-3633/4"24"24"3000 psi-290°FStandardSheet-€1,763.81
GRAINGER BULK-PS-PTFE-314 Gasket Sheet, 0.75 Inch Plastic Thick, White, Opaque, 3000 PSI Tensile Strength | CQ3WBZ BULK-PS-PTFE-3143/4"12"12"3000 psi-290°FStandardSheet-€435.59
GRAINGER BULK-PS-PTFE-275 Gasket Sheet, 0.75 Inch Plastic Thick, White, Opaque, 3000 PSI Tensile Strength | CQ3WCA BULK-PS-PTFE-2753/4"6"6"3000 psi-290°FStandardSheet-€124.76
GRAINGER BULK-PS-PTFE-317 Gasket Sheet, 0.75 Inch Plastic Thick, White, Opaque, 3000 PSI Tensile Strength | CQ3WCB BULK-PS-PTFE-3173/4"24"12"3000 psi-290°FStandardSheet-€886.35
GRAINGER BULK-PS-PTFE-366 Gasket Sheet, 0.75 Inch Plastic Thick, White, Opaque, 3000 PSI Tensile Strength | CQ3WCC BULK-PS-PTFE-3663/4"4 ft.24"3000 psi-290°FStandardSheet-€3,517.50
GRAINGER BULK-PS-PTFE-367 Gasket Sheet, 1 Inch Plastic Thick, White, Opaque, 3000 PSI Tensile Strength | CQ3WCD BULK-PS-PTFE-3671"4 ft.24"3000 psi-290°FStandardSheet-€4,697.04
GRAINGER BULK-PS-PTFE-276 Gasket Sheet, 1 Inch Plastic Thick, White, Opaque, 3000 PSI Tensile Strength | CQ3WCE BULK-PS-PTFE-2761"6"6"3000 psi-290°FStandardSheet-€164.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER G15-TRB-.375-.5X1 Rectangle Stock, 0.375 Inch Plastic Thick, 1/2 Inch Width X 12 Inch Length, White, Opaque
€19.07 /unit