Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER G15-.375-12X12 Sheet Stock 12 Inch Width 12 Inch Length 0.375 Inch Thickness | AH2WPY 30GA13

GRAINGER G15-.375-12X12 Sheet Stock 12 Inch Width 12 Inch Length 0.375 Inch Thickness

Item: AH2WPY Model: G15-.375-12X12Cross Ref: 30GA13
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€253.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorWhite
Impact Strength3 lbs.
Length12"
Length Tolerance-0.5" to +0.5"
MaterialPTFE
Material TypeStandard Grade
Max. Temp.500°F
Min. Temp. Rating-400°
Operating Temp. Range-400°F to +500°F
Tensile Strength1500 psi
Thickness3/8"
Thickness Tolerance-0.038" to +0.038"
Width12"
Width Tolerance-0.25" to +0.25"
Corrosion And Chemical ResistanceExcellent
Friction Coefficient0.08
Friction RatingVery Slippery
GradeStandard
Impact Strength RatingGood
MachinabilityExcellent
Maximum Temperature550°F
Minimum Temperature-350°F
Nominal Size (merch)12" W x 12" L
Plastic ClarityOpaque
Plastic Density13.24 lbs.-cu. ft.
Plastic Hardness55D
Plastic Hardness RatingMedium Soft
Plastic Length12"
Plastic Length Tolerance+/-0.5"
Plastic Thickness0.375"
Plastic Thickness Tolerance+/-0.038"
Plastic Width12"
Plastic Width Tolerance+/-0.25"
ShapeSheets
StandardsAMS 3652, FDA, MIL-P-22241
Tensile Strength RatingPoor
Uv ResistantYes
Water Absorption0.01%
Water Absorption RatingExcellent
Wear FactorExcellent
Weight0.414 lbs.

Shipping Info:

Ship weight (kg) 1.7932
Ship height (cm)2.54
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginUS

Product Details:

    • Plastic Properties : Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material

Product Variants

ProductModelThicknessThickness ToleranceMaterialColorMaterial TypeOperating Temp. RangeTensile StrengthLength TolerancePrice
GRAINGER G15-60F-6X5 Sheet Stock 6 Width 5 Feet Length 0.060 Thick | AH2WKB 30FY99 G15-60F-6X50.06"-0.006" to +0.006"PTFEWhiteStandard Grade-400°F to +500°F1500 psi-0.5" to +0.5"€161.03
GRAINGER G15-60F-6X10 Sheet Stock 6 Width 10 Feet Length 0.060 Thick | AH2WKC 30FZ01 G15-60F-6X100.06"-0.006" to +0.006"PTFEWhiteStandard Grade-400°F to +500°F1500 psi-0.5" to +0.5"€298.58
GRAINGER G15-60F-6X25 Sheet Stock 6 Width 25 Feet Length 0.060 Thick | AH2WKD 30FZ02 G15-60F-6X250.06"-0.006" to +0.006"PTFEWhiteStandard Grade-400°F to +500°F1500 psi-0.5" to +0.5"€727.80
GRAINGER G15-60F-6X50 Sheet Stock 6 Width 50 Feet Length 0.060 Thick | AH2WKE 30FZ03 G15-60F-6X500.06"-0.006" to +0.006"PTFEWhiteStandard Grade-400°F to +500°F1500 psi-0.5" to +0.5"€1,450.31
GRAINGER G15-60F-12X5 Sheet Stock 12 Width 5 Feet Length 0.060 Thick | AH2WKF 30FZ04 G15-60F-12X50.06"-0.006" to +0.006"PTFEWhiteStandard Grade-400°F to +500°F1500 psi-0.5" to +0.5"€298.58
GRAINGER G15-60F-12X10 Sheet Stock 12 Width 10 Feet Length 0.060 Thick | AH2WKG 30FZ05 G15-60F-12X100.06"-0.006" to +0.006"PTFEWhiteStandard Grade-400°F to +500°F1500 psi-0.5" to +0.5"€611.35
GRAINGER G15-60F-12X25 Sheet Stock 12 Width 25 Feet Length 0.060 Thick | AH2WKH 30FZ06 G15-60F-12X250.06"-0.006" to +0.006"PTFEWhiteStandard Grade-400°F to +500°F1500 psi-0.5" to +0.5"€1,436.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER G15-.375-12X12 Sheet Stock 12 Inch Width 12 Inch Length 0.375 Inch Thickness
€253.53 /unit